Stealth Power Plus Recliner with Texas Longhorns Secondary Logo
Mfr # XZ520823901CDSMHTUSBBLK-PSCOL13791
Zoro # G203073594
Key Features
- Width 33 in
- Height 44 in
- Length 37 in
- Seat Width 22 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 33 in |
Height | 44 in |
Length | 37 in |
Seat Width | 22 in |
Details
Item Weight | 105 lbs |
Description
The Stealth Recliner Power Plus has a power recline which is perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combining sleek lines, maximum comfort, a compact footprint and a power recline, the Stealth is perfect for any budget. Featuring a synthetic leather, cup holders in each arm, USB ports and optional add-ons like a swing table, tablet holder, wine glass holder and a flex light, the Stealth Power Plus is perfect for watching your favorite live sporting event, movie or television series. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- •XZipit® Patented Interchangeable Logo System
- •High-Quality Synthetic Upholstery
- •Wall-A-Way Recline: Fully Recline Inches from Wall
- •Chaise Support: Continuous Head-to-Toe Support
- •2 Stainless Steel Cup Holders
- •Removable Back for quick delivery and moving
- •Limited Lifetime Warranty on Frame
- •1 Year Warranty on all XZipit Logo Panels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 6mm-1.0 x 10mm x 12mm Nylon Plastic Coarse Thread Bushings 10PK (38586)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.125", Laminate Top, Red (XU-A3672-REC-RED-T-A-GG)
- BIGGIES SCENES Window Well Scenes-Island Cove, 120 in wide x 60 in high (BG-WW-ICV-120)
- HOLLAND BAR STOOL CO 400 Jackie 18" Chair with Black Wrinkle Finish and Graph Chalice Seat (40018BW019)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Secondary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20031)
- DREAMSEAT Rocker Recliner with Tennessee Volunteers Logo (XZ52031CDRRBLK-PSCOL11030)
- DREAMSEAT Stealth Recliner with Boston Bruins Logo (XZ52082CDSMHTBLK-PSNHL40020)
- DREAMSEAT Relax Recliner with Boston Red Sox Secondary Logo (XZ418301RHTCDBLK-PSMLB20031)
- DREAMSEAT Stealth Recliner with Notre Dame Primary Logo (XZ52082CDSMHTBLK-PSCOL13820)
- DREAMSEAT Relax Recliner with Baltimore Orioles Logo (XZ418301RHTCDBLK-PSMLB20020)
- POSH LIVING Microplush Modern Armless Quilted Recliner Chair with foam filling and steel tube frame - Beige (PO380859)
- Dreamseat Recliners