Silver Sofa with Villanova Wordmark Logo
Mfr # XZ7759001SOCDBK-PSCOL13382
Zoro # G003073244
Key Features
- Length 37 in
- Width 77 in
- Height 36 in
- Seat Width 64 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dreamseat
- MFR # XZ7759001SOCDBK-PSCOL13382
- Zoro # G003073244
- UPC # 652508286341
- Country of Origin Mexico
- Category Sofas & Love Seats
Dimensions
Length | 37 in |
Width | 77 in |
Height | 36 in |
Seat Width | 64 in |
Description
This Sofa is a perfect choice for looks, comfort and versatility. Designed to be used in any setting this couch will match any living room, den or man cave decor. Featuring high quality synthetic leather with a hardwood frame, this sofa is constructed with no-sag spring suspension and high resiliency foam, truly a piece that will stand the test of time.The patented XZipit system provides endless logo options on the front of the sofa and allows you to showcase your favorite team or interest. Sofa ships with one center logo, additional logos can be order separately.
- •Faux Leather (PVC)
- •Crescent Style Arms and Criss Cross Stitch Design
- •"No-Sag" Spring Suspension and High Resiliency Foam
- •Available in matching Loveseat and Club Chair
- •Limited Lifetime Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 42" W 5 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H795.L.S)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Vinyl Gray (6424)
- FLASH FURNITURE Mesh Task Chair, 21 1/2-, Padded, Back, Seat, Frame: Black (GO-WY-82-GG)
- PROJEX Rubber Leg Tip White L-Shaped 1 in. W 40 pk (P0064)
- DREAMSEAT Silver Loveseat with Corvette Symbol Logo (XZ7759003LSCDBK-PSGMC61075)
- DREAMSEAT Silver Sofa with New York Giants Helmet Logo (XZ7759001SOCDBK-PSNFL21012)
- DREAMSEAT Silver Sofa with Jacksonville Jaguars Primary Logo (XZ7759001SOCDBK-PSNFL20085)
- DREAMSEAT Silver Loveseat with Detroit Lions Primary Logo (XZ7759003LSCDBK-PSNFL20050)
- DREAMSEAT Silver Sofa with Maryland Terrapins Logo (XZ7759001SOCDBK-PSCOL13240)
- DREAMSEAT Silver Sofa with Tennessee Volunteers Logo (XZ7759001SOCDBK-PSCOL11030)
- BAXTON STUDIO Sorrento Grey Upholstered Wooden 3-seater Sofa (122-6772)
- Dreamseat Sofas & Love Seats