Silver Sofa with Maryland Terrapins Logo
Mfr # XZ7759001SOCDBK-PSCOL13240
Zoro # G403075442
Key Features
- Length 37 in
- Height 36 in
- Width 77 in
- Seat Width 64 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dreamseat
- MFR # XZ7759001SOCDBK-PSCOL13240
- Zoro # G403075442
- UPC # 652508286075
- Country of Origin Mexico
- Category Sofas & Love Seats
Dimensions
Length | 37 in |
Height | 36 in |
Width | 77 in |
Seat Width | 64 in |
Description
This Sofa is a perfect choice for looks, comfort and versatility. Designed to be used in any setting this couch will match any living room, den or man cave decor. Featuring high quality synthetic leather with a hardwood frame, this sofa is constructed with no-sag spring suspension and high resiliency foam, truly a piece that will stand the test of time.The patented XZipit system provides endless logo options on the front of the sofa and allows you to showcase your favorite team or interest. Sofa ships with one center logo, additional logos can be order separately.
- •Faux Leather (PVC)
- •Crescent Style Arms and Criss Cross Stitch Design
- •"No-Sag" Spring Suspension and High Resiliency Foam
- •Available in matching Loveseat and Club Chair
- •Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME Lifetime Stacking Chair, Black, Pack of 14 (82830)
- HON Task Chair, Width Height Adjustable, Black (HVL581.ES10.T)
- OFFICESOURCE OS Laminate Lateral Files 4 Drawer Lateral File Cabinet (PL184MH)
- ZORO SELECT Shower Curtain, Polyurethane Coated Polyester, White, 42 in W, 72 in L (4EEZ2)
- DREAMSEAT Silver Sofa with Seattle Seahawks Primary Logo (XZ7759001SOCDBK-PSNFL21035)
- DREAMSEAT Silver Loveseat with Detroit Lions Primary Logo (XZ7759003LSCDBK-PSNFL20050)
- DREAMSEAT Silver Sofa with Tennessee Lady Volunteers Logo (XZ7759001SOCDBK-PSCOL11031)
- DREAMSEAT Silver Sofa with Philadelphia Eagles Helmet Logo (XZ7759001SOCDBK-PSNFL21027)
- DREAMSEAT Silver Sofa with Notre Dame Primary Logo (XZ7759001SOCDBK-PSCOL13820)
- DREAMSEAT Silver Loveseat with Corvette Symbol Logo (XZ7759003LSCDBK-PSGMC61075)
- FLASH FURNITURE Sofa, 29" x 32-1/4", Upholstery Color: Gray (BT-827-3-GY-GG)
- Dreamseat Sofas & Love Seats