Dreamseat

Silver Sofa with Florida Gators Helmet Logo


product price: $1,371.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Width 77 in
  • Height 36 in
  • Length 37 in
  • Seat Width 64 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 77 in
Height 36 in
Length 37 in
Seat Width 64 in

Description

This Sofa is a perfect choice for looks, comfort and versatility. Designed to be used in any setting this couch will match any living room, den or man cave decor. Featuring high quality synthetic leather with a hardwood frame, this sofa is constructed with no-sag spring suspension and high resiliency foam, truly a piece that will stand the test of time.The patented XZipit system provides endless logo options on the front of the sofa and allows you to showcase your favorite team or interest. Sofa ships with one center logo, additional logos can be order separately.


  • •Faux Leather (PVC)
  • •Crescent Style Arms and Criss Cross Stitch Design
  • •"No-Sag" Spring Suspension and High Resiliency Foam
  • •Available in matching Loveseat and Club Chair
  • •Limited Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.