Silver Sofa with Denver Broncos Primary Logo
Mfr # XZ7759001SOCDBK-PSNFL20045
Zoro # G401950512
Key Features
- Length 37 in
- Width 77 in
- Height 36 in
- Seat Width 64 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dreamseat
- MFR # XZ7759001SOCDBK-PSNFL20045
- Zoro # G401950512
- UPC # 655887723940
- Country of Origin Mexico
- Category Sofas & Love Seats
Dimensions
Length | 37 in |
Width | 77 in |
Height | 36 in |
Seat Width | 64 in |
Description
This Sofa is a perfect choice for looks, comfort and versatility. Designed to be used in any setting this couch will match any living room, den or man cave decor. Featuring high quality synthetic leather with a hardwood frame, this sofa is constructed with no-sag spring suspension and high resiliency foam, truly a piece that will stand the test of time.The patented XZipit system provides endless logo options on the front of the sofa and allows you to showcase your favorite team or interest. Sofa ships with one center logo, additional logos can be order separately.
- •Faux Leather (PVC)
- •Crescent Style Arms and Criss Cross Stitch Design
- •"No-Sag" Spring Suspension and High Resiliency Foam
- •Available in matching Loveseat and Club Chair
- •Limited Lifetime Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 42" W Laterial File Cabinet, Champagne/Putty (LPL4224L20 PUTTY)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3072-BIRCH-M-GG)
- HON Pedestal Desk, 30 in D, 48 in W, 30 in H (H38251.B9.Q)
- MIDWEST FASTENER 25mm x 12mm Zinc Alloy Cam Connector Discs 8PK (74661)
- DREAMSEAT Silver Sofa with New York Giants Helmet Logo (XZ7759001SOCDBK-PSNFL21012)
- DREAMSEAT Silver Sofa with Corvette Signature Logo (XZ7759001SOCDBK-PSGMC61080)
- DREAMSEAT Silver Sofa with Cincinnati Bengals Secondary Logo (XZ7759001SOCDBK-PSNFL20026)
- DREAMSEAT Silver Sofa with Tennessee Lady Volunteers Logo (XZ7759001SOCDBK-PSCOL11031)
- DREAMSEAT Silver Sofa with Pittsburgh Steelers Helmet Logo (XZ7759001SOCDBK-PSNFL21042)
- DREAMSEAT Silver Sofa with C8R Logo (XZ7759001SOCDBK-PSGMC61115)
- DREAMSEAT Silver Sofa with Seattle Seahawks Primary Logo (XZ7759001SOCDBK-PSNFL21035)
- Dreamseat Sofas & Love Seats