Silver Sofa Heat Check Gaming Primary Logo
Mfr # XZ7759001SOCDBK-PSNBA32115
Zoro # G103074073
Key Features
- Width 77 in
- Length 37 in
- Height 36 in
- Seat Width 64 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dreamseat
- MFR # XZ7759001SOCDBK-PSNBA32115
- Zoro # G103074073
- UPC # 645716674352
- Country of Origin Mexico
- Category Sofas & Love Seats
Dimensions
Width | 77 in |
Length | 37 in |
Height | 36 in |
Seat Width | 64 in |
Description
This Sofa is a perfect choice for looks, comfort and versatility. Designed to be used in any setting this couch will match any living room, den or man cave decor. Featuring high quality synthetic leather with a hardwood frame, this sofa is constructed with no-sag spring suspension and high resiliency foam, truly a piece that will stand the test of time.The patented XZipit system provides endless logo options on the front of the sofa and allows you to showcase your favorite team or interest. Sofa ships with one center logo, additional logos can be order separately.
- •Faux Leather (PVC)
- •Crescent Style Arms and Criss Cross Stitch Design
- •"No-Sag" Spring Suspension and High Resiliency Foam
- •Available in matching Loveseat and Club Chair
- •Limited Lifetime Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Bestar L-Shaped Desk and Hutch - 66" - Dark Chocolate - Embassy Series (60853-79)
- NATIONAL PUBLIC SEATING Round Folding Table, 48" W, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-48R)
- BESTAR Krom 27W Corner Storage Cabinet with Metal Legs, White (17162-1117)
- FLASH FURNITURE Contemporary Chair, 18-1/2" to 22-1/4" Height, Fixed Arms, Black (GO-2240-BK-GG)
- DREAMSEAT Silver Sofa with Toronto Maple Leafs Logo (XZ7759001SOCDBK-PSNHL42071)
- DREAMSEAT Silver Loveseat with Green Bay Packers Primary Logo (XZ7759003LSCDBK-PSNFL20055)
- DREAMSEAT Silver Sofa with Green Bay Packers Primary Logo (XZ7759001SOCDBK-PSNFL20055)
- DREAMSEAT Silver Sofa with Corvette Signature Logo (XZ7759001SOCDBK-PSGMC61080)
- DREAMSEAT Silver Loveseat with Detroit Lions Primary Logo (XZ7759003LSCDBK-PSNFL20050)
- DREAMSEAT Silver Sofa with Seattle Seahawks Primary Logo (XZ7759001SOCDBK-PSNFL21035)
- DREAMSEAT Silver Loveseat with Chicago Bulls Logo (XZ7759003LSCDBK-PSNBA30030)
- Dreamseat Sofas & Love Seats