Shop All Sofas & Love Seats
Dreamseat
Silver Loveseat with Chicago Bulls Logo
Mfr # XZ7759003LSCDBK-PSNBA30030
Zoro # G603073897
product price: $1,295.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,295.99
Free 30-Day Returns
Key Features
- Length 37 in
- Height 36 in
- Width 55 in
- Seat Width 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dreamseat
- MFR # XZ7759003LSCDBK-PSNBA30030
- Zoro # G603073897
- UPC # 652508274171
- Country of Origin Mexico
- Category Sofas & Love Seats
Dimensions
Length | 37 in |
Height | 36 in |
Width | 55 in |
Seat Width | 43 in |
Description
This Loveseat is a perfect choice for looks, comfort and versatility. Designed to be used in any setting this couch will match any living room, den or man cave decor.. Featuring high quality synthetic leather with a hardwood frame, this loveseat is constructed with no-sag spring suspension and high resiliency foam, truly a piece that will stand the test of time.The patented XZipit system provides endless logo options on the front of the loveseat and allows you to showcase your favorite team or interest. Loveseat ships with two identical logos.
- •Faux Leather (PVC)
- •Crescent Style Arms and Criss Cross Stitch Design
- •"No-Sag" Spring Suspension and High Resiliency Foam
- •Available in matching Sofa and Club Chair
- •Limited Lifetime Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Seville 5/8" Standard Decorative Window Curtain Rod, 90-130", Oil Rubbed Bronze (KN75352NP)
- REGISTRY Center Stripe Pool Towel 20x40, 12PK (2510POOL2040-BL2)
- HASTINGS HOME 5-Tier Freestanding Bookcase, Brown (335122TTT)
- FLASH FURNITURE Red Reclining Gaming Chair with Footrest (CH-00288-RED-GG)
- DREAMSEAT Silver Sofa with Toronto Maple Leafs Logo (XZ7759001SOCDBK-PSNHL42071)
- DREAMSEAT Silver Loveseat with Carolina Panthers Primary Logo (XZ7759003LSCDBK-PSNFL20020)
- DREAMSEAT Silver Sofa with Corvette Signature Logo (XZ7759001SOCDBK-PSGMC61080)
- DREAMSEAT Silver Sofa with Green Bay Packers Primary Logo (XZ7759001SOCDBK-PSNFL20055)
- DREAMSEAT Silver Sofa with Camaro Logo (XZ7759001SOCDBK-PSGMC61020)
- DREAMSEAT Silver Sofa with New York Giants Helmet Logo (XZ7759001SOCDBK-PSNFL21012)
- FLASH FURNITURE Sofa, 28-3/4" x 27-1/4", Upholstery Color: Black (ZB-IMAG-SOFA-GG)
- Dreamseat Sofas & Love Seats