Dreamseat

Silver Club Chair with Tennessee Lady Volunteers Logo


original price: $1,088.99
11% off
new price: $959.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Overall Height 36 in
  • Overall Length 37 in
  • Overall Width 33 in
  • Seat Width 21 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dreamseat
  • MFR # XZ7759002CHCDBK-PSCOL11031
  • Zoro # G203074867
  • UPC #
    652508287003
  • Country of Origin China
  • Category Accent Chairs

Dimensions

Overall Height 36 in
Overall Length 37 in
Overall Width 33 in
Seat Width 21 in

Description

The Silver Series Club Chair is a perfect choice for looks, comfort and versatility. Designed to be used in any setting the design of the Silver Series is timeless. It features high quality synthetic leather with a hardwood frame, no-sag spring suspension and high resiliency foam. Also available in a loveseat and matching sofa. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.


  • •Utilizes XZipit System: High-Quality logo embroidery with an average stich count of 50,000. Change the look of your chair in seconds by swapping out the logo panel to display your favorite team.
  • •High-Quality Synthetic Leather
  • •Crescent Style Arms and Criss Cross Stitch Design
  • •"No-Sag" Spring Suspension and High resiliency Foam
  • •Available in matching Sofa and Loveseat
  • •Limited Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.