Shop All Accent Chairs
Dreamseat
Silver Club Chair with Phoenix Suns S Logo
Mfr # XZ7759002CHCDBK-PSNBA32024
Zoro # G803073963
product price: $992.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$992.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 37 in
- Seat Width 21 in
- Overall Width 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dreamseat
- MFR # XZ7759002CHCDBK-PSNBA32024
- Zoro # G803073963
- UPC # 652508275680
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 36 in |
Overall Length | 37 in |
Seat Width | 21 in |
Overall Width | 33 in |
Description
The Silver Series Club Chair is a perfect choice for looks, comfort and versatility. Designed to be used in any setting the design of the Silver Series is timeless. It features high quality synthetic leather with a hardwood frame, no-sag spring suspension and high resiliency foam. Also available in a loveseat and matching sofa. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- •Utilizes XZipit System: High-Quality logo embroidery with an average stich count of 50,000. Change the look of your chair in seconds by swapping out the logo panel to display your favorite team.
- •High-Quality Synthetic Leather
- •Crescent Style Arms and Criss Cross Stitch Design
- •"No-Sag" Spring Suspension and High resiliency Foam
- •Available in matching Sofa and Loveseat
- •Limited Lifetime Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Reversible Cam-Rise Hinge, 1-1/8" Offset (11245000112)
- ALL SEASONS All Seasons Down Alternative Comforter, Black, Full/Queen (GP130133)
- SECO Poster Snap Frame, 24" x 36", 1" Profile, White (SN2436WHITE)
- LESRO Navy/MidnightGuest Chair, 22.5W24.5L32H, FabricSeat, Lenox SteelSeries (LS1101)
- DREAMSEAT Silver Club Chair with Ohio State Block O Logo (XZ7759002CHCDBK-PSCOL11052)
- DREAMSEAT Silver Club Chair with Green Bay Packers Primary Logo (XZ7759002CHCDBK-PSNFL20055)
- MANHATTAN COMFORT Zolo Hanging Lounge Egg Swing Chair in Cream and Saddle Brown (OD-HC001-CR)
- HOMELEGANCE Imani Accent Chair, Red (1166RD-1)
- MANHATTAN COMFORT Miller Accent Chair in Burnt Orange and Walnut (Set of 2) (2-AC007-OR)
- MANHATTAN COMFORT Vector Accent Chair in Ocean Blue and Gold (AC054-OB)
- HOLLAND BAR STOOL CO 620 Catalina 18" Chair with Anodized Nickel Finish and Graph Coal Seat (62018AN018)
- Dreamseat Accent Chairs