Shop All Accent Chairs
Dreamseat
Silver Club Chair with Oklahoma Sooners Logo
Mfr # XZ7759002CHCDBK-PSCOL11044
Zoro # G503075274
product price: $976.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$976.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Width 33 in
- Overall Length 37 in
- Seat Width 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dreamseat
- MFR # XZ7759002CHCDBK-PSCOL11044
- Zoro # G503075274
- UPC # 652508346243
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 36 in |
Overall Width | 33 in |
Overall Length | 37 in |
Seat Width | 21 in |
Description
The Silver Series Club Chair is a perfect choice for looks, comfort and versatility. Designed to be used in any setting the design of the Silver Series is timeless. It features high quality synthetic leather with a hardwood frame, no-sag spring suspension and high resiliency foam. Also available in a loveseat and matching sofa. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- •Utilizes XZipit System: High-Quality logo embroidery with an average stich count of 50,000. Change the look of your chair in seconds by swapping out the logo panel to display your favorite team.
- •High-Quality Synthetic Leather
- •Crescent Style Arms and Criss Cross Stitch Design
- •"No-Sag" Spring Suspension and High resiliency Foam
- •Available in matching Sofa and Loveseat
- •Limited Lifetime Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Navy Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-NY-GG)
- DISC-O-BED Pillow, Cappucino (50308)
- AEROLOCK AeroLock: Chicago File Cabinet Series 1X1-7X6-60 Keys (AER-CK-15)
- BOSS Fabric Task Chair, Adjustable, Black (B9091-BK)
- DREAMSEAT Silver Club Chair with Ohio State Block O Logo (XZ7759002CHCDBK-PSCOL11052)
- DREAMSEAT Silver Club Chair with Green Bay Packers Primary Logo (XZ7759002CHCDBK-PSNFL20055)
- BAXTON STUDIO Lovella MidCentury Modern Grey Fabric and Walnut Brown Finished Wood 2Piece Accent Chair Set (225-2PC-12949-ZORO)
- FLASH FURNITURE Black LeatherSoft Parsons Chair with Mahogany Legs (QY-A37-9061-BKL-GG)
- MANHATTAN COMFORT Hopper Swivel Adjustable Height Chair in Blue and Polished Chrome (AC036-BL)
- PATIOPLUS Butterfly Chair- Replacement Cover (PA3957)
- DESIGN TOSCANO Victorian Rococo Faux Leather Wing Chair and Ottoman (AF791123)
- Dreamseat Accent Chairs