Shop All Accent Chairs
Dreamseat
Silver Club Chair with Los Angeles Chargers Secondary Logo
Mfr # XZ7759002CHCDBK-PSNFL20076
Zoro # G801950563
product price: $966.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$966.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Width 33 in
- Seat Width 21 in
- Overall Length 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dreamseat
- MFR # XZ7759002CHCDBK-PSNFL20076
- Zoro # G801950563
- UPC # 655887722219
- Country of Origin Mexico
- Category Accent Chairs
Dimensions
Overall Height | 36 in |
Overall Width | 33 in |
Seat Width | 21 in |
Overall Length | 37 in |
Description
The Silver Series Club Chair is a perfect choice for looks, comfort and versatility. Designed to be used in any setting the design of the Silver Series is timeless. It features high quality synthetic leather with a hardwood frame, no-sag spring suspension and high resiliency foam. Also available in a loveseat and matching sofa. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- •Utilizes XZipit System: High-Quality logo embroidery with an average stich count of 50,000. Change the look of your chair in seconds by swapping out the logo panel to display your favorite team.
- •High-Quality Synthetic Leather
- •Crescent Style Arms and Criss Cross Stitch Design
- •"No-Sag" Spring Suspension and High resiliency Foam
- •Available in matching Sofa and Loveseat
- •Limited Lifetime Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Round KFI 36" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 36 W, 36 L, 29 H (T36RD-B1922-BK-GRN)
- BESTAR L Shaped Desk, 62-29/32" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110885-32)
- GLOBAL EQUIPMENT Storage Pocket For Global Industrial„¢ Mobile Height Adjustable Laptop Workstations (STR001)
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Blue (DG-ULT-KID-LTBLUE-GG)
- DREAMSEAT Silver Club Chair with Ohio State Block O Logo (XZ7759002CHCDBK-PSCOL11052)
- DREAMSEAT Silver Club Chair with Kansas City Chiefs Primary Logo (XZ7759002CHCDBK-PSNFL20070)
- DREAMSEAT Silver Club Chair with Cincinnati Bengals Primary Logo (XZ7759002CHCDBK-PSNFL20025)
- BAXTON STUDIO Renessa Traditional Beige Velvet Upholstered and Dark Brown Finished Wood Armchair (200-12438-ZORO)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VGR)
- FLASH FURNITURE Marseille French Bistro Stacking Chair, Blk Textilene Back & Seat, Aluminum Frame, Natural, 2PK (2-SDA-AD642107-BK-NAT-GG)
- MANHATTAN COMFORT Rosemont Accent Chair in Blue and Gold (AC056-BL)
- Dreamseat Accent Chairs