Shop All Accent Chairs
Dreamseat
Silver Club Chair with Kansas City Chiefs Primary Logo
Mfr # XZ7759002CHCDBK-PSNFL20070
Zoro # G101950089
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$983.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Seat Width 21 in
- Overall Width 33 in
- Overall Length 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dreamseat
- MFR # XZ7759002CHCDBK-PSNFL20070
- Zoro # G101950089
- UPC # 655887722172
- Country of Origin Mexico
- Category Accent Chairs
Dimensions
Overall Height | 36 in |
Seat Width | 21 in |
Overall Width | 33 in |
Overall Length | 37 in |
Description
The Silver Series Club Chair is a perfect choice for looks, comfort and versatility. Designed to be used in any setting the design of the Silver Series is timeless. It features high quality synthetic leather with a hardwood frame, no-sag spring suspension and high resiliency foam. Also available in a loveseat and matching sofa. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- •Utilizes XZipit System: High-Quality logo embroidery with an average stich count of 50,000. Change the look of your chair in seconds by swapping out the logo panel to display your favorite team.
- •High-Quality Synthetic Leather
- •Crescent Style Arms and Criss Cross Stitch Design
- •"No-Sag" Spring Suspension and High resiliency Foam
- •Available in matching Sofa and Loveseat
- •Limited Lifetime Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE Regency Kee 60 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT6024CHBPBK)
- BIG BEN Alarm Clock Bb Twin Bell (70010A)
- PROSOURCE Leg Tip Plastic 1-1/4In White (FE-50616-PS)
- FLASH FURNITURE Kids Dusty AquaSoft Gold Faux Fur Saucer Chair (FV-FMC-030-DTAQ-SGD-GG)
- DREAMSEAT Silver Club Chair with Ohio State Block O Logo (XZ7759002CHCDBK-PSCOL11052)
- DREAMSEAT Silver Club Chair with Cincinnati Bengals Primary Logo (XZ7759002CHCDBK-PSNFL20025)
- DESIGN TOSCANO Victorian Rococo Faux Leather Wing Chair (AF71118)
- MANHATTAN COMFORT Vector Accent Chair in Ocean Blue and Gold (AC054-OB)
- GFANCY FIXTURES Minimalist Faux Faux Leather & Gold Chairs, White, 2PK (GF3103514)
- FLASH FURNITURE Duncan Large Gray Faux Sherpa Refillable Bean Bag Chair for Kids and Teens (DG-BEAN-LARGE-SHERPA-GY-GG)
- LIVING ACCENTS Roscoe Black Steel Frame Sling Swivel Chair (20S1570S- 2PK)
- Dreamseat Accent Chairs