Shop All Accent Chairs
Dreamseat
Silver Club Chair with Cincinnati Bengals Primary Logo
Mfr # XZ7759002CHCDBK-PSNFL20025
Zoro # G701950977
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,299.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Width 33 in
- Seat Width 21 in
- Overall Length 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dreamseat
- MFR # XZ7759002CHCDBK-PSNFL20025
- Zoro # G701950977
- UPC # 655887721908
- Country of Origin Mexico
- Category Accent Chairs
Dimensions
Overall Height | 36 in |
Overall Width | 33 in |
Seat Width | 21 in |
Overall Length | 37 in |
Description
The Silver Series Club Chair is a perfect choice for looks, comfort and versatility. Designed to be used in any setting the design of the Silver Series is timeless. It features high quality synthetic leather with a hardwood frame, no-sag spring suspension and high resiliency foam. Also available in a loveseat and matching sofa. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- •Utilizes XZipit System: High-Quality logo embroidery with an average stich count of 50,000. Change the look of your chair in seconds by swapping out the logo panel to display your favorite team.
- •High-Quality Synthetic Leather
- •Crescent Style Arms and Criss Cross Stitch Design
- •"No-Sag" Spring Suspension and High resiliency Foam
- •Available in matching Sofa and Loveseat
- •Limited Lifetime Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Office Chair, Mesh, Black Mesh/White Frame (HL-0001-WH-BK-GG)
- FASTCAP Stealth 24 in. Black Countertop SpeedBrace (FC.SB-24STEALTHBL)
- ALERA Alera Valencia Bookcase, 5-Shelf, 31 3/4w x 14d x 65h, Modern Walnut (ALEVA636632WA)
- KASON Reversible Cam-Rise Hinge, 1-1/8" Offset (11245000112)
- DREAMSEAT Silver Club Chair with Kansas City Chiefs Primary Logo (XZ7759002CHCDBK-PSNFL20070)
- DREAMSEAT Silver Club Chair with Ohio State Block O Logo (XZ7759002CHCDBK-PSCOL11052)
- FABULAXE Beige Modern And Contemporary Tufted Velvet Upholstered Accent Dining Chair, PK 4 (QI004061.BG.4)
- FLASH FURNITURE Taupe Faux Linen Upholstered Tufted Chair (IS-22271C-TAUPE-GG)
- MANHATTAN COMFORT Hopper Swivel Adjustable Height Chair in Blue and Polished Chrome (AC036-BL)
- MANHATTAN COMFORT Trillium Sofa and Armchair Set of 2 in Black and Rose Gold (2-SS559-BK)
- FABULAXE White Patchwork Fabric Chair with Wooden Legs for Kitchen, Dining Room, Entryway, Living Room (QI004230)
- Dreamseat Accent Chairs