Shop All Recliners
Dreamseat
Rocker Recliner with Washington Capitals Logo
Mfr # XZ52031CDRRBLK-PSNHL42090
Zoro # G610625935
product price: $709.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$709.99
Free 30-Day Returns
Key Features
- Includes embroidered team logo zippered insert
- Weight 110 lbs
- Shape Square
- Length 40 in
- Width 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 40 in |
Width | 37 in |
Depth | 40 in |
Details
Includes | embroidered team logo zippered insert |
Weight | 110 lbs |
Shape | Square |
Color | Black |
Material | commercial grade synthetic leather, metal base, foam |
Description
Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort while adding a soothing rocking feature. The rocking mechanism is coupled with a reclining mechanism with full lumbar, leg and head support. With a traditional overstuffed look the Rocker Recliner is truly a perfect blend of comfort and function. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- •XZipit® Patented Interchangeable Logo System
- •Convenient Pull Tab for Full Recline Option
- •Overstuffed Foam Padding
- •Soothing Rocking Feature
- •Synthetic Leather Upholstery
- •Limited Lifetime Warranty on Frame
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 46" W, White, Vinyl (493N68)
- NUSTEEL NuSteel SLO6H Selma Oil Rubbed Bronze Soap-Lotion Pump (SLO6H)
- NEXT INNOVATIONS Abstract Oil 5 Petal Flower Wall Art (101410045-ABSTRACT)
- TAYLOR PRECISION PRODUCTS 14-In. Wine Time Poly Resin Clock and Thermometer with Bonus Corkscrew (5253897)
- DREAMSEAT Relax Recliner with Cincinnati Reds Secondary Logo (XZ418301RHTCDBLK-PSMLB20061)
- DREAMSEAT Relax Recliner with Arizona Diamondbacks Secondary Logo (XZ418301RHTCDBLK-PSMLB20001)
- DREAMSEAT Relax Recliner with Boston Red Sox Secondary Logo (XZ418301RHTCDBLK-PSMLB20031)
- DREAMSEAT Rocker Recliner with Ohio State Primary Logo (XZ52031CDRRBLK-PSCOL11053)
- DREAMSEAT Relax Recliner with Vanderbilt Commodores Secondary Logo (XZ418301RHTCDBLK-PSCOL13856)
- DREAMSEAT Stealth Recliner with Baltimore Orioles Secondary Logo (XZ52082CDSMHTBLK-PSMLB20021)
- FLASH FURNITURE Light Gray Push Back Recliner - Accent Nail Trim (BO-BS7003-LGY-GG)
- Dreamseat Recliners