Shop All Recliners
Dreamseat
Rocker Recliner with Philadelphia Phillies Cooperstown Primary
Mfr # XZ52031CDRRBLK-PSCOOP0075
Zoro # G510626254
product price: $709.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$709.99
Free 30-Day Returns
Key Features
- Weight 110 lbs
- Width 37 in
- Shape Square
- Material commercial grade synthetic leather, metal base, foam
- Depth 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 37 in |
Depth | 40 in |
Length | 40 in |
Details
Weight | 110 lbs |
Shape | Square |
Material | commercial grade synthetic leather, metal base, foam |
Color | Black |
Includes | embroidered team logo zippered insert |
Description
Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort while adding a soothing rocking feature. The rocking mechanism is coupled with a reclining mechanism with full lumbar, leg and head support. With a traditional overstuffed look the Rocker Recliner is truly a perfect blend of comfort and function. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- •XZipit® Patented Interchangeable Logo System
- •Convenient Pull Tab for Full Recline Option
- •Overstuffed Foam Padding
- •Soothing Rocking Feature
- •Synthetic Leather Upholstery
- •Limited Lifetime Warranty on Frame
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Wi-Fi Projection Alarm Clock, AccuWeather (C82929)
- DEFLECTO Rotary Magazine Holder (592804GR)
- CLEANBRANDS Pillow Encst CleanRest Pro S (845168000000)
- SAFCO Book Cart, Double-Sided, Black (5335BL)
- DREAMSEAT Home Theater Recliner with Tennessee Volunteers Logo (XZ418301RHTCDBLK-PSCOL11030)
- DREAMSEAT Stealth Power Plus Recliner with Kansas City Chiefs Helmet Logo (XZ520823901CDSMHTUSBBLK-PSNFL20072)
- DREAMSEAT Relax Recliner with Arizona Diamondbacks Secondary Logo (XZ418301RHTCDBLK-PSMLB20001)
- DREAMSEAT Stealth Recliner with Alabama Crimson Tide Red A Logo (XZ52082CDSMHTBLK-PSCOL12071)
- DREAMSEAT Stealth Recliner with Houston Astros Secondary Logo (XZ52082CDSMHTBLK-PSMLB21013)
- DREAMSEAT Relax Recliner with Cincinnati Reds Secondary Logo (XZ418301RHTCDBLK-PSMLB20061)
- FLASH FURNITURE Beige LeatherSoft Swivel Recliner & Curved Ottoman (BT-7821-BGE-GG)
- Dreamseat Recliners