Shop All Recliners
Dreamseat
Rocker Recliner with North Carolina State Logo
Mfr # XZ52031CDRRBLK-PSCOL13625
Zoro # G310626416
product price: $709.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$709.99
Free 30-Day Returns
Key Features
- Material commercial grade synthetic leather, metal base, foam
- Color Black
- Length 40 in
- Shape Square
- Includes embroidered team logo zippered insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 40 in |
Width | 37 in |
Depth | 40 in |
Details
Material | commercial grade synthetic leather, metal base, foam |
Color | Black |
Shape | Square |
Includes | embroidered team logo zippered insert |
Weight | 110 lbs |
Description
Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort while adding a soothing rocking feature. The rocking mechanism is coupled with a reclining mechanism with full lumbar, leg and head support. With a traditional overstuffed look the Rocker Recliner is truly a perfect blend of comfort and function. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- •XZipit® Patented Interchangeable Logo System
- •Convenient Pull Tab for Full Recline Option
- •Overstuffed Foam Padding
- •Soothing Rocking Feature
- •Synthetic Leather Upholstery
- •Limited Lifetime Warranty on Frame
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Norma L-Shaped Desk, Black & Bark Gray (181420-000018)
- TRUE Cutting Board, Poly, 60" x 19" x 1/2" (812016)
- CRATHCO 4 in Leg Set, PK4 (M005SA)
- HASTINGS HOME Wreath Storage 36-inch Round Bag with Handles for Holiday Artificial Garland (Canvas, Red) (934760TSO)
- DREAMSEAT Relax Recliner with St Louis Cardinals Logo (XZ418301RHTCDBLK-PSMLB22050)
- DREAMSEAT Rocker Recliner with Buick Logo (XZ52031CDRRBLK-PSGMC61025)
- DREAMSEAT Stealth Recliner with Boston Bruins Logo (XZ52082CDSMHTBLK-PSNHL40020)
- DREAMSEAT Stealth Recliner with Baltimore Orioles Secondary Logo (XZ52082CDSMHTBLK-PSMLB20021)
- DREAMSEAT Stealth Recliner with Houston Astros Secondary Logo (XZ52082CDSMHTBLK-PSMLB21013)
- DREAMSEAT Stealth Recliner with Notre Dame Primary Logo (XZ52082CDSMHTBLK-PSCOL13820)
- DREAMSEAT Stealth Recliner with Tennessee Volunteers Logo (XZ52082CDSMHTBLK-PSCOL11030)
- Dreamseat Recliners