Shop All Recliners
Dreamseat
Rocker Recliner with Miami Marlins Primary Logo
Mfr # XZ52031CDRRBLK-PSMLB21004
Zoro # G510626032
product price: $709.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$709.99
Free 30-Day Returns
Key Features
- Depth 40 in
- Weight 110 lbs
- Width 37 in
- Includes embroidered team logo zippered insert
- Length 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 40 in |
Width | 37 in |
Length | 40 in |
Details
Weight | 110 lbs |
Includes | embroidered team logo zippered insert |
Material | commercial grade synthetic leather, metal base, foam |
Shape | Square |
Color | Black |
Description
Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort while adding a soothing rocking feature. The rocking mechanism is coupled with a reclining mechanism with full lumbar, leg and head support. With a traditional overstuffed look the Rocker Recliner is truly a perfect blend of comfort and function. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- •XZipit® Patented Interchangeable Logo System
- •Convenient Pull Tab for Full Recline Option
- •Overstuffed Foam Padding
- •Soothing Rocking Feature
- •Synthetic Leather Upholstery
- •Limited Lifetime Warranty on Frame
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Chuck Black 'Routine Visitors' Canvas Art, 30x47 (ALI16404-C3047GG)
- BASICS Pillow, 30 in. L, Queen, 25 oz., PK10 (5013811)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1014-GG)
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (66884)
- DREAMSEAT Relax Recliner with Boston Red Sox Secondary Logo (XZ418301RHTCDBLK-PSMLB20031)
- DREAMSEAT Stealth Power Plus Recliner with Miami Heat Logo (XZ520823901CDSMHTUSBBLK-PSNBA31044)
- DREAMSEAT Stealth Power Plus Recliner with Kansas City Chiefs Helmet Logo (XZ520823901CDSMHTUSBBLK-PSNFL20072)
- DREAMSEAT Stealth Power Plus Recliner with Stingray Signature Logo (XZ520823901CDSMHTUSBBLK-PSGMC61085)
- DREAMSEAT Relax Recliner with Auburn Tigers Logo (XZ418301RHTCDBLK-PSCOL13466)
- DREAMSEAT Relax Recliner with St Louis Cardinals Logo (XZ418301RHTCDBLK-PSMLB22050)
- DREAMSEAT Rocker Recliner with Tennessee Volunteers Logo (XZ52031CDRRBLK-PSCOL11030)
- Dreamseat Recliners