Shop All Recliners
Dreamseat
Rocker Recliner with Denver Nuggets Alternate Logo
Mfr # XZ52031CDRRBLK-PSNBA30063
Zoro # G510625974
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$709.99
Free 30-Day Returns
Key Features
- Includes embroidered team logo zippered insert
- Width 37 in
- Depth 40 in
- Weight 110 lbs
- Material commercial grade synthetic leather, metal base, foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 37 in |
Depth | 40 in |
Length | 40 in |
Details
Includes | embroidered team logo zippered insert |
Weight | 110 lbs |
Material | commercial grade synthetic leather, metal base, foam |
Shape | Square |
Color | Black |
Description
Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort while adding a soothing rocking feature. The rocking mechanism is coupled with a reclining mechanism with full lumbar, leg and head support. With a traditional overstuffed look the Rocker Recliner is truly a perfect blend of comfort and function. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- •XZipit® Patented Interchangeable Logo System
- •Convenient Pull Tab for Full Recline Option
- •Overstuffed Foam Padding
- •Soothing Rocking Feature
- •Synthetic Leather Upholstery
- •Limited Lifetime Warranty on Frame
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 71'' x 30'' (SGLHDPL105CH)
- FLASH FURNITURE Stool, Black, 17" Seat W (YK01B-GG)
- TRADEMARK FINE ART Geraldine Aikman 'Red White And Blue Shops' Canvas Art, 14x19 (ALI35128-C1419GG)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome (I 1071)
- DREAMSEAT Stealth Power Plus Recliner with Carolina Panthers Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20020)
- DREAMSEAT Stealth Recliner with Houston Astros Secondary Logo (XZ52082CDSMHTBLK-PSMLB21013)
- DREAMSEAT Home Theater Recliner with Tennessee Volunteers Logo (XZ418301RHTCDBLK-PSCOL11030)
- DREAMSEAT Stealth Recliner with Alabama Crimson Tide Red A Logo (XZ52082CDSMHTBLK-PSCOL12071)
- DREAMSEAT Stealth Power Plus Recliner with Miami Heat Logo (XZ520823901CDSMHTUSBBLK-PSNBA31044)
- DREAMSEAT Stealth Recliner with Boston Bruins Logo (XZ52082CDSMHTBLK-PSNHL40020)
- FLASH FURNITURE Modern Gray Fabric Pushback Recliner (SG-SX-80415N-GY-GG)
- Dreamseat Recliners