Shop All Recliners
Dreamseat
Rocker Recliner with C8R Logo
Mfr # XZ52031CDRRBLK-PSGMC61115
Zoro # G510626186
product price: $709.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$709.99
Free 30-Day Returns
Key Features
- Depth 40 in
- Weight 110 lbs
- Material commercial grade synthetic leather, metal base, foam
- Width 37 in
- Includes embroidered team logo zippered insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 40 in |
Width | 37 in |
Length | 40 in |
Details
Weight | 110 lbs |
Material | commercial grade synthetic leather, metal base, foam |
Includes | embroidered team logo zippered insert |
Color | Black |
Shape | Square |
Description
Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort while adding a soothing rocking feature. The rocking mechanism is coupled with a reclining mechanism with full lumbar, leg and head support. With a traditional overstuffed look the Rocker Recliner is truly a perfect blend of comfort and function. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- •XZipit® Patented Interchangeable Logo System
- •Convenient Pull Tab for Full Recline Option
- •Overstuffed Foam Padding
- •Soothing Rocking Feature
- •Synthetic Leather Upholstery
- •Limited Lifetime Warranty on Frame
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Wall Mount Coat Rack Strip, 4 Hooks, 29-3/4 x 1-7/8 x 4 Inches (2019-13)
- FLASH FURNITURE Rectangle Folding Table, 36" W, 96" L, 30" H, Laminate Top, Wood Grain (YT-3696-MEL-WAL-GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 60" L, 30.25" H, Wood Top, Wood Grain (YT-WTFT30X60-TBL-GG)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-2339)
- DREAMSEAT Relax Recliner with Baltimore Orioles Logo (XZ418301RHTCDBLK-PSMLB20020)
- DREAMSEAT Relax Recliner with Texas A and M 12th Man Logo (XZ418301RHTCDBLK-PSCOL13173)
- DREAMSEAT Relax Recliner with Cincinnati Reds Secondary Logo (XZ418301RHTCDBLK-PSMLB20061)
- DREAMSEAT Stealth Power Plus Recliner with New York Giants Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL21010)
- DREAMSEAT Rocker Recliner with Tennessee Volunteers Logo (XZ52031CDRRBLK-PSCOL11030)
- DREAMSEAT Stealth Recliner with Auburn Tigers Primary Logo (XZ52082CDSMHTBLK-PSCOL13466)
- FLASH FURNITURE Ezra Mid-Century Modern LeatherSoft Upholstered Button Tufted Pushback Recliner in Light Gray (SG-SX-80415N-LGY-GG)
- Dreamseat Recliners