Shop All Recliners
Dreamseat
Rocker Recliner with Buick Logo
Mfr # XZ52031CDRRBLK-PSGMC61025
Zoro # G610626291
product price: $709.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$709.99
Free 30-Day Returns
Key Features
- Color Black
- Weight 110 lbs
- Depth 40 in
- Shape Square
- Includes embroidered team logo zippered insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 40 in |
Width | 37 in |
Length | 40 in |
Details
Color | Black |
Weight | 110 lbs |
Shape | Square |
Includes | embroidered team logo zippered insert |
Material | commercial grade synthetic leather, metal base, foam |
Description
Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort while adding a soothing rocking feature. The rocking mechanism is coupled with a reclining mechanism with full lumbar, leg and head support. With a traditional overstuffed look the Rocker Recliner is truly a perfect blend of comfort and function. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- •XZipit® Patented Interchangeable Logo System
- •Convenient Pull Tab for Full Recline Option
- •Overstuffed Foam Padding
- •Soothing Rocking Feature
- •Synthetic Leather Upholstery
- •Limited Lifetime Warranty on Frame
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Satin Brass (01SLPR104SB1)
- MONARCH SPECIALTIES Bed, Headboard Only, Full Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6010F)
- BIGGIES SCENES Window Well Scenes-River, 100 in wide x 60 in high (BG-WW-RVR-100)
- SIGNMISSION Beach Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999948)
- DREAMSEAT Relax Recliner with Vanderbilt Commodores Secondary Logo (XZ418301RHTCDBLK-PSCOL13856)
- DREAMSEAT Home Theater Recliner with Wichita State Secondary Logo (XZ418301RHTCDBLK-PSCOL13786)
- DREAMSEAT Relax Recliner with Arizona Diamondbacks Secondary Logo (XZ418301RHTCDBLK-PSMLB20001)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Secondary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20031)
- DREAMSEAT Relax Recliner with Chicago Cubs Cooperstown Primary Logo (XZ418301RHTCDBLK-PSCOOP0130)
- DREAMSEAT Stealth Power Plus Recliner with Kansas City Chiefs Helmet Logo (XZ520823901CDSMHTUSBBLK-PSNFL20072)
- DREAMSEAT Stealth Power Plus Recliner with Miami Heat Logo (XZ520823901CDSMHTUSBBLK-PSNBA31044)
- Dreamseat Recliners