Shop All Recliners
Dreamseat
Rocker Recliner Detroit Pistons Logo
Mfr # XZ52031CDRRBLK-PSNBA30070
Zoro # G510626223
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$709.99
Free 30-Day Returns
Key Features
- Color Black
- Material commercial grade synthetic leather, metal base, foam
- Shape Square
- Weight 110 lbs
- Includes embroidered team logo zippered insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 40 in |
Width | 37 in |
Depth | 40 in |
Details
Color | Black |
Material | commercial grade synthetic leather, metal base, foam |
Shape | Square |
Weight | 110 lbs |
Includes | embroidered team logo zippered insert |
Description
Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort while adding a soothing rocking feature. The rocking mechanism is coupled with a reclining mechanism with full lumbar, leg and head support. With a traditional overstuffed look the Rocker Recliner is truly a perfect blend of comfort and function. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- •XZipit® Patented Interchangeable Logo System
- •Convenient Pull Tab for Full Recline Option
- •Overstuffed Foam Padding
- •Soothing Rocking Feature
- •Synthetic Leather Upholstery
- •Limited Lifetime Warranty on Frame
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.78.65)
- DESIGN TOSCANO The Venice Etagere Display Pedestal (DY1612)
- DREAMSEAT Xpression Pro Gaming Chair with Florida State Seminoles Logo (XZXPPRO032-PSCOL13471A)
- FLASH FURNITURE 30" High No Back Silver Metal Barstool Square Seat (CH-31320-30-SIL-GG)
- DREAMSEAT Rocker Recliner with Buick Logo (XZ52031CDRRBLK-PSGMC61025)
- DREAMSEAT Stealth Recliner with Auburn Tigers Primary Logo (XZ52082CDSMHTBLK-PSCOL13466)
- DREAMSEAT Relax Recliner with Georgia State Alternate Logo (XZ418301RHTCDBLK-PSCOL13852)
- DREAMSEAT Stealth Power Plus Recliner with Carolina Panthers Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20020)
- DREAMSEAT Relax Recliner with Arizona Diamondbacks Secondary Logo (XZ418301RHTCDBLK-PSMLB20001)
- DREAMSEAT Home Theater Recliner with Corvette Symbol Logo (XZ418301RHTCDBLK-PSGMC61075)
- FLASH FURNITURE Omma Swivel Glider Rocker Recliner Chair, Manual 360 Degree Swivel Wingback Recliner, Cream (CY-RAC-537-CRM-GG)
- Dreamseat Recliners