Relax Recliner with Texas A and M 12th Man Logo
Mfr # XZ418301RHTCDBLK-PSCOL13173
Zoro # G610510286
Key Features
- Depth 37 in
- Weight 115 lbs
- Shape Square
- Includes embroidered team logo zippered insert
- Weight Capacity 350 lbs
Product Information
Dimensions
Depth | 37 in |
Length | 37 in |
Width | 37 in |
Details
Weight | 115 lbs |
Shape | Square |
Includes | embroidered team logo zippered insert |
Weight Capacity | 350 lbs |
Style | Modern |
Color | Black |
Material | commercial grade synthetic leather, metal base, foam |
Description
Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines contemporary design with the ultimate in comfort, provided by a fully reclining frame with lumbar and full leg support. It features synthetic leather and a manual recline mechanism. Wall-A-Way Recline: fully recline only inches from the wall with full chaise support that provides continuous head and neck support. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest. Top Grain Leather option available Black only as a custom order with a lead time of 8 to 10 weeks.
- •XZipit® Patented Interchangeable Logo System
- •High-Quality Synthetic Upholstery
- •Wall-A-Way Recline: Fully Recline Inches from Wall
- •Chaise Support: Continuous Head-to-Toe Support
- •2 Stainless Steel Cup Holders
- •Removable Back for quick delivery and moving
- •Limited Lifetime Warranty on Frame
- •1 Year Warranty on all XZipit Logo Panels
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Black, Letter (17457)
- R & R TEXTILE Flour Sack Towel, Cotton, PK12 (22861)
- FLASH FURNITURE Folding Training Table, 60" D X 18" W X 30" H, Mahogany, Laminate (YT-1860-HIGH-WAL-GG)
- BAXTON STUDIO Hale Modern and Contemporary Oak Finished Wood 2-Drawer Nightstand (174-11211-Zoro)
- DREAMSEAT Relax Recliner with Vanderbilt Commodores Primary Logo (XZ418301RHTCDBLK-PSCOL13855)
- DREAMSEAT Relax Recliner with Georgia State Alternate Logo (XZ418301RHTCDBLK-PSCOL13852)
- DREAMSEAT Home Theater Recliner with TCU Horned Frogs Alternate (XZ418301RHTCDBLK-PSCOL13807)
- DREAMSEAT Home Theater Recliner with Corvette Symbol Logo (XZ418301RHTCDBLK-PSGMC61075)
- DREAMSEAT Stealth Recliner with Auburn Tigers Primary Logo (XZ52082CDSMHTBLK-PSCOL13466)
- DREAMSEAT Home Theater Recliner with Wichita State Secondary Logo (XZ418301RHTCDBLK-PSCOL13786)
- FLASH FURNITURE Camo Fabric Kids Recliner, 25" to 39" x 28" (BT-7950-KID-CAMO-GG)
- Dreamseat Recliners