Relax Recliner with San Francisco Giants Logo
Mfr # XZ418301RHTCDBLK-PSMLB22030
Zoro # G810510352
Key Features
- Shape Square
- Weight 115 lbs
- Color Black
- Length 37 in
- Width 37 in
Product Information
Dimensions
Length | 37 in |
Width | 37 in |
Depth | 37 in |
Details
Shape | Square |
Weight | 115 lbs |
Color | Black |
Includes | embroidered team logo zippered insert |
Material | commercial grade synthetic leather, metal base, foam |
Description
Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines contemporary design with the ultimate in comfort, provided by a fully reclining frame with lumbar and full leg support. It features synthetic leather and a manual recline mechanism. Wall-A-Way Recline: fully recline only inches from the wall with full chaise support that provides continuous head and neck support. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest. Top Grain Leather option available Black only as a custom order with a lead time of 8 to 10 weeks.
- •XZipit® Patented Interchangeable Logo System
- •High-Quality Synthetic Upholstery
- •Wall-A-Way Recline: Fully Recline Inches from Wall
- •Chaise Support: Continuous Head-to-Toe Support
- •2 Stainless Steel Cup Holders
- •Removable Back for quick delivery and moving
- •Limited Lifetime Warranty on Frame
- •1 Year Warranty on all XZipit Logo Panels
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONDELL Bamboo Resuable Bidet Dry Towels, Pack of 6, Mint (BR-TWL-03)
- SAFCO Literature Organizer, 36 Compartments, Gry (9221GRR)
- ALERA Faseny Series Big and Tall Manager Chair, Up to 400 lbs, 17.48" to 21.73" Seat Height, Black (ALEFN44B14)
- KETCHAM 24" x 36" Surface Mounted/Recessed Beveled Edge Medicine Cabinet (AL-2436BV)
- DREAMSEAT Stealth Power Plus Recliner with Minnesota Vikings Helmet Logo (XZ520823901CDSMHTUSBBLK-PSNFL20097)
- DREAMSEAT Rocker Recliner with Buick Logo (XZ52031CDRRBLK-PSGMC61025)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20030)
- DREAMSEAT Stealth Power Plus Recliner with Carolina Panthers Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20020)
- DREAMSEAT Relax Recliner with St Louis Cardinals Logo (XZ418301RHTCDBLK-PSMLB22050)
- DREAMSEAT Stealth Recliner with Houston Astros Secondary Logo (XZ52082CDSMHTBLK-PSMLB21013)
- FLASH FURNITURE Bali Contemporary Multi-Position Recliner with Horizontal Stitching and Ottoman (BT-7818-GY-GG)
- Dreamseat Recliners