Relax Recliner with Los Angeles Angels Secondary Logo
Mfr # XZ418301RHTCDBLK-PSMLB21031
Zoro # G610510279
Key Features
- Weight 115 lbs
- Material commercial grade synthetic leather, metal base, foam
- Length 37 in
- Color Black
- Depth 37 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 37 in |
Depth | 37 in |
Width | 37 in |
Details
Weight | 115 lbs |
Material | commercial grade synthetic leather, metal base, foam |
Color | Black |
Includes | embroidered team logo zippered insert |
Shape | Square |
Description
Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines contemporary design with the ultimate in comfort, provided by a fully reclining frame with lumbar and full leg support. It features synthetic leather and a manual recline mechanism. Wall-A-Way Recline: fully recline only inches from the wall with full chaise support that provides continuous head and neck support. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest. Top Grain Leather option available Black only as a custom order with a lead time of 8 to 10 weeks.
- •XZipit® Patented Interchangeable Logo System
- •High-Quality Synthetic Upholstery
- •Wall-A-Way Recline: Fully Recline Inches from Wall
- •Chaise Support: Continuous Head-to-Toe Support
- •2 Stainless Steel Cup Holders
- •Removable Back for quick delivery and moving
- •Limited Lifetime Warranty on Frame
- •1 Year Warranty on all XZipit Logo Panels
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Old World Extended Shelf Italian Replica Globe Bar Cart (SJ33035)
- BAXTON STUDIO Lino Transparent Clear Acrylic Dining Chair, PK2 (49-3417)
- ALLSOP Allsop 32147 Metal Art Adjustable Laptop Stand; Black (32147)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40201)
- DREAMSEAT Stealth Recliner with Baltimore Orioles Secondary Logo (XZ52082CDSMHTBLK-PSMLB20021)
- DREAMSEAT Stealth Power Plus Recliner with Carolina Panthers Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20020)
- DREAMSEAT Stealth Recliner with Alabama Crimson Tide Red A Logo (XZ52082CDSMHTBLK-PSCOL12071)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Secondary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20031)
- DREAMSEAT Home Theater Recliner with Corvette Symbol Logo (XZ418301RHTCDBLK-PSGMC61075)
- DREAMSEAT Relax Recliner with Georgia State Alternate Logo (XZ418301RHTCDBLK-PSCOL13852)
- DREAMSEAT Stealth Recliner with Miami Heat Team Commemorative Logo (XZ52082CDSMHTBLK-PSNBA31045)
- Dreamseat Recliners