Relax Recliner with Chicago Cubs Cooperstown Primary Logo
Mfr # XZ418301RHTCDBLK-PSCOOP0130
Zoro # G610510385
Key Features
- Width 37 in
- Depth 37 in
- Color Black
- Material commercial grade synthetic leather, metal base, foam
- Weight 115 lbs
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 37 in |
Depth | 37 in |
Length | 37 in |
Details
Color | Black |
Material | commercial grade synthetic leather, metal base, foam |
Weight | 115 lbs |
Shape | Square |
Includes | embroidered team logo zippered insert |
Description
Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines contemporary design with the ultimate in comfort, provided by a fully reclining frame with lumbar and full leg support. It features synthetic leather and a manual recline mechanism. Wall-A-Way Recline: fully recline only inches from the wall with full chaise support that provides continuous head and neck support. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest. Top Grain Leather option available Black only as a custom order with a lead time of 8 to 10 weeks.
- •XZipit® Patented Interchangeable Logo System
- •High-Quality Synthetic Upholstery
- •Wall-A-Way Recline: Fully Recline Inches from Wall
- •Chaise Support: Continuous Head-to-Toe Support
- •2 Stainless Steel Cup Holders
- •Removable Back for quick delivery and moving
- •Limited Lifetime Warranty on Frame
- •1 Year Warranty on all XZipit Logo Panels
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Arden 2-Drawer Wood Nightstand (ANAN0129)
- BIGGIES SCENES Window Well Scenes-Waterway, 100 in wide x 60 in high (BG-WW-WWY-100)
- FLASH FURNITURE Beige LeatherSoft Swivel Recliner & Curved Ottoman (BT-7821-BGE-GG)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Grey, Transitional (I 7469)
- DREAMSEAT Relax Recliner with Georgia State Primary Logo (XZ418301RHTCDBLK-PSCOL13850)
- DREAMSEAT Relax Recliner with Georgia State Alternate Logo (XZ418301RHTCDBLK-PSCOL13852)
- DREAMSEAT Relax Recliner with St Louis Cardinals Logo (XZ418301RHTCDBLK-PSMLB22050)
- DREAMSEAT Relax Recliner with Baltimore Orioles Logo (XZ418301RHTCDBLK-PSMLB20020)
- DREAMSEAT Stealth Recliner with Houston Astros Secondary Logo (XZ52082CDSMHTBLK-PSMLB21013)
- DREAMSEAT Rocker Recliner with Ohio State Primary Logo (XZ52031CDRRBLK-PSCOL11053)
- FLASH FURNITURE Rachel Contemporary Multi-Position Recliner and Ottoman w/Wrapped Base in Gray LeatherSoft (BT-7862-GY-GG)
- Dreamseat Recliners