Shop All Desk Chairs
Dreamseat
Office Chair 1000 with Kansas City Chiefs Secondary Logo
Mfr # XZOC1000-PSNFL20071
Zoro # G101950768
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Width 19.5 in
- Overall Width 25 in
- Overall Length 25 in
- Overall Height 45 in
- Style Office Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dreamseat
- MFR # XZOC1000-PSNFL20071
- Zoro # G101950768
- UPC # 655887718342
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Width | 19.5 in |
Overall Width | 25 in |
Overall Length | 25 in |
Overall Height | 45 in |
Details
Style | Office Chair |
Description
The Office Chair 1000 is a must for any person who wants to personalize their work space either at home or at the office. These office chairs are made from durable high grade synthetic leather upholstery with padded arms. Built-in Lumbar Support. Tilt and Lock Control. The patented XZipit system provides endless logo options on the front and back of the chair and allows you to showcase your favorite team or interest. Additional rear logo panel available.
- •Xzipit Patented Interchangeable Logo System
- •Durable high grade synthetic leather upholstery with padded arms
- •Ability to showcase two logo panels (front and back)
- •Contoured lumbar support back
- •Adjustable Tension and Height Control
- •Recommended Weight Capacity: 250 Lbs
- •Meets or Exceeds BIFMA Standards
- •2 Year Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Locking Poster Case, 11" x 14", Silver (LCASE1114)
- MONARCH Microfiber Salon Towels ( 24 Pack), 24PK (M915109BK)
- ICEBERG Storage Cabinet, 66"H x 33"W x 18"D, HDPE Black (92551)
- FLASH FURNITURE Beige LeatherSoft Parsons Chair with Mahogany Legs (QY-A37-9061-BGL-GG)
- DREAMSEAT Office Chair 1000 with Philadelphia 76ers GC All White Logo (XZOC1000-PSNBA32101)
- DREAMSEAT Office Chair 1000 with Houston Rockets Logo (XZOC1000-PSNBA30090)
- DREAMSEAT Office Chair 1000 with St. Louis Blues Logo (XZOC1000-PSNHL42050)
- DREAMSEAT Office Chair 1000 with Philadelphia Eagles Primary Logo (XZOC1000-PSNFL21025)
- DREAMSEAT Office Chair 1000 with Iowa Hawkeyes Logo (XZOC1000-PSCOL13521)
- DREAMSEAT Office Chair 1000 with Miami Hurricanes Logo (XZOC1000-PSCOL12110)
- LORELL CHAIR, HIBACK, MESH, HEADREST (LLR03208)
- Dreamseat Office Chairs