Shop All Recliners
Dreamseat
Home Theater Recliner with St Josephs Hawks Logo
Mfr # XZ418301RHTCDBLK-PSCOL13365
Zoro # G803075912
product price: $1,097.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,097.99
Free 30-Day Returns
Key Features
- Depth 37 in
- Includes embroidered team logo zippered insert
- Weight 115 lbs
- Width 37 in
- Length 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 37 in |
Width | 37 in |
Length | 37 in |
Details
Includes | embroidered team logo zippered insert |
Weight | 115 lbs |
Material | commercial grade synthetic leather, metal base, foam |
Color | Black |
Weight Capacity | 350 lbs |
Shape | Square |
Style | Modern |
Description
Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines contemporary design with the ultimate in comfort, provided by a fully reclining frame with lumbar and full leg support. It features synthetic leather and a manual recline mechanism. Wall-A-Way Recline: fully recline only inches from the wall with full chaise support that provides continuous head and neck support. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- •XZipit® Patented Interchangeable Logo System
- •High-Quality Synthetic Upholstery
- •Wall-A-Way Recline: Fully Recline Inches from Wall
- •Chaise Support: Continuous Head-to-Toe Support
- •2 Stainless Steel Cup Holders
- •Removable Back for quick delivery and moving
- •Limited Lifetime Warranty on Frame
- •1 Year Warranty on all XZipit Logo Panels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK-UP Lock-Up Mattress Encasement, King (83KGENC)
- FLASH FURNITURE 24" X 24" X 20.25", Vinyl Top, Brown (JB-10-CARD-TN-GG)
- ICEBERG OfficeWorks Resin Storage Cabinet, 33w x 18d x 66h, Black (92551)
- MARTHA STEWART Liam 2-Tier White Mobile Office Storage and Printer Cart w/Polished Brass Frame (NAN-JH-17107-WH-GLD-MS)
- DREAMSEAT Stealth Power Plus Recliner with Carolina Panthers Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20020)
- DREAMSEAT Stealth Power Plus Recliner with Stingray Signature Logo (XZ520823901CDSMHTUSBBLK-PSGMC61085)
- DREAMSEAT Stealth Recliner with Tennessee Volunteers Logo (XZ52082CDSMHTBLK-PSCOL11030)
- DREAMSEAT Relax Recliner with Texas A and M 12th Man Logo (XZ418301RHTCDBLK-PSCOL13173)
- DREAMSEAT Stealth Power Plus Recliner with Minnesota Vikings Helmet Logo (XZ520823901CDSMHTUSBBLK-PSNFL20097)
- DREAMSEAT Stealth Recliner with Houston Astros Secondary Logo (XZ52082CDSMHTBLK-PSMLB21013)
- FLASH FURNITURE Black LeatherSoft Massaging Recliner w/Side Pocket (BT-7672-MASSAGE-BK-GG)
- Dreamseat Recliners