Shop All Recliners
Dreamseat
Home Theater Recliner with Kansas City Chiefs Secondary Logo
Mfr # XZ418301RHTCDBLK-PSNFL20071
Zoro # G103074493
product price: $1,011.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,011.99
Free 30-Day Returns
Key Features
- Includes embroidered team logo zippered insert
- Color Black
- Weight 115 lbs
- Width 37 in
- Depth 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 37 in |
Depth | 37 in |
Length | 37 in |
Details
Includes | embroidered team logo zippered insert |
Color | Black |
Weight | 115 lbs |
Material | commercial grade synthetic leather, metal base, foam |
Shape | Square |
Description
Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines contemporary design with the ultimate in comfort, provided by a fully reclining frame with lumbar and full leg support. It features synthetic leather and a manual recline mechanism. Wall-A-Way Recline: fully recline only inches from the wall with full chaise support that provides continuous head and neck support. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- •XZipit® Patented Interchangeable Logo System
- •High-Quality Synthetic Upholstery
- •Wall-A-Way Recline: Fully Recline Inches from Wall
- •Chaise Support: Continuous Head-to-Toe Support
- •2 Stainless Steel Cup Holders
- •Removable Back for quick delivery and moving
- •Limited Lifetime Warranty on Frame
- •1 Year Warranty on all XZipit Logo Panels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Keagan Mid-Century Modern Transitional Walnut Brown Finished Wood Queen Size Platform Bed (184-11046-Zoro)
- WESTCLOX WALL CLOCK 14""PLASTIC (32189A)
- OKLAHOMA SOUND Jumbo Presentation A/V Cart (PRC400)
- RAYMOND PRODUCTS Folding Chair Stacking Cart, 48 Chairs, 500 lb. (920US)
- DREAMSEAT Stealth Recliner with Miami Heat Team Commemorative Logo (XZ52082CDSMHTBLK-PSNBA31045)
- DREAMSEAT Relax Recliner with Georgia State Primary Logo (XZ418301RHTCDBLK-PSCOL13850)
- DREAMSEAT Stealth Power Plus Recliner with New York Giants Helmet Logo (XZ520823901CDSMHTUSBBLK-PSNFL21012)
- DREAMSEAT Relax Recliner with New York Mets Cooperstown Secondary Logo (XZ418301RHTCDBLK-PSCOOP0061)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20030)
- DREAMSEAT Relax Recliner with Baltimore Orioles Logo (XZ418301RHTCDBLK-PSMLB20020)
- DREAMSEAT Stealth Recliner with Notre Dame Primary Logo (XZ52082CDSMHTBLK-PSCOL13820)
- Dreamseat Recliners