Shop All Gaming Chairs
Dreamseat
Game Rocker 100 with Tampa Bay Lightning 2021 Stanley Cup Champions Logo
Mfr # XZGARO100-PSNHL42063
Zoro # G910886371
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Modern
- Weight 33 lbs
- Capacity 200 lbs
- Width 17 in
- Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dreamseat
- MFR # XZGARO100-PSNHL42063
- Zoro # G910886371
- UPC # 645716522752
- Country of Origin China
- Category Gaming Chairs
Dimensions
Width | 17 in |
Length | 17 in |
Depth | 36 in |
Details
Style | Modern |
Weight | 33 lbs |
Capacity | 200 lbs |
Color | Black |
Material | commercial grade synthetic leather, foam |
Includes | embroidered team logo zippered insert |
Description
The Game Rocker 100 is the perfect choice for any console, hand held, or mobile gaming enthusiasts. The side mounted speaker system provides high-quality audio for added immersion in games. The chair wipes clean and folds easily for storage. Since the Game Rocker 100 features the XZipit system, you can showcase your favorite team or league. The full media control system allows you to just directly connect to your device and game-on.
- •Utilizes XZipit System: High-Quality logo embroidery with an average stich count of 50,000. Change the look of your chair in seconds by swapping out the logo panel to display your favorite team
- •Foldable Design
- •Bluetooth Compatible Pairs with Most devices
- •Recommended Age Range (years) 10 And Up
- •Weight Capacity (lb.) 200
- •Warranty: 90 Days limited
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Parker Blue Velvet Upholstered and Gold Metal Storage Ottoman (173-11029)
- VOLLRATH Power Switch SPST, 125V (2515840-1)
- ICEBERG Rectangle OfficeWorksâ„¢ Commercial Wood Laminate Folding Table, Walnut - 30" x 72", 30 in W (55424)
- RICHELIEU HARDWARE Adjustable Table Leg, 28 in (710 mm), Chrome (620710140)
- DREAMSEAT Xpression Pro Gaming Chair with Las Vegas Raiders Primary Logo (XZXPPRO032-PSNFL21020A)
- DREAMSEAT Xpression Pro Gaming Chair with Florida Panthers Logo (XZXPPRO032-PSNHL41021A)
- DREAMSEAT Game Rocker 100 with Ohio State University with Buckeyes Block O Logo (XZGARO100-PSCOL11052)
- DREAMSEAT Game Rocker 100 with Texas Rangers Cooperstown Logo (XZGARO100-PSCOOP0110)
- DREAMSEAT Xpression Pro Gaming Chair with C8R Logo (XZXPPRO032-PSGMC61115A)
- DREAMSEAT Xpression Pro Gaming Chair with Florida State Seminoles Logo (XZXPPRO032-PSCOL13471A)
- FLASH FURNITURE White Reclining Gaming Chair with Footrest (CH-00288-WH-GG)
- Dreamseat Gaming Chairs