Shop All Gaming Chairs
Dreamseat
Game Rocker 100 with Ohio State University with Buckeyes Block O Logo
Mfr # XZGARO100-PSCOL11052
Zoro # G710886199
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 200 lbs
- Weight 33 lbs
- Width 17 in
- Style Modern
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dreamseat
- MFR # XZGARO100-PSCOL11052
- Zoro # G710886199
- UPC # 789458798485
- Country of Origin China
- Category Gaming Chairs
Dimensions
Width | 17 in |
Length | 17 in |
Depth | 36 in |
Details
Capacity | 200 lbs |
Weight | 33 lbs |
Style | Modern |
Color | Black |
Material | commercial grade synthetic leather, foam |
Includes | embroidered team logo zippered insert |
Description
The Game Rocker 100 is the perfect choice for any console, hand held, or mobile gaming enthusiasts. The side mounted speaker system provides high-quality audio for added immersion in games. The chair wipes clean and folds easily for storage. Since the Game Rocker 100 features the XZipit system, you can showcase your favorite team or league. The full media control system allows you to just directly connect to your device and game-on.
- •Utilizes XZipit System: High-Quality logo embroidery with an average stich count of 50,000. Change the look of your chair in seconds by swapping out the logo panel to display your favorite team
- •Foldable Design
- •Bluetooth Compatible Pairs with Most devices
- •Recommended Age Range (years) 10 And Up
- •Weight Capacity (lb.) 200
- •Warranty: 90 Days limited
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS 2U Rack Shelf (ERS2U)
- TRADEMARK FINE ART Chris Moyer 'Pierpont Sunset' Canvas Art, 16x24 (ALI0766-C1624GG)
- ALECO Designer Chair Mat 48"x60", Oval Shape, Clear, for Carpet (120433)
- EYECATCHER Cordless GII Morningstar 1 in. Light Filtering Mini Blind - 59 x 64 in. - White (EY2511925)
- DREAMSEAT Xpression Pro Gaming Chair with Michigan State Spartans Sparty Logo (XZXPPRO032-PSCOL13224A)
- DREAMSEAT Xpression Pro Gaming Chair with Las Vegas Raiders Primary Logo (XZXPPRO032-PSNFL21020A)
- DREAMSEAT Game Rocker 100 with Boston Red Sox Primary Logo (XZGARO100-PSMLB20032)
- DREAMSEAT Game Rocker 100 with Corvette Racing Logo (XZGARO100-PSGMC61110)
- DREAMSEAT Xpression Pro Gaming Chair with Oklahoma University Sooners with Red Logo with White Outline (XZXPPRO032-PSCOL11044A)
- DREAMSEAT Game Rocker 100 with Arizona Coyotes Alternate Logo (XZGARO100-PSNHL42023)
- FLASH FURNITURE Red Reclining Gaming Chair with Footrest (CH-00288-RED-GG)
- Dreamseat Gaming Chairs