Shop All Gaming Chairs
Dreamseat
Game Rocker 100 with New York Rangers Logo
Mfr # XZGARO100-PSNHL41090
Zoro # G910886081
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 200 lbs
- Material commercial grade synthetic leather, foam
- Color Black
- Width 17 in
- Style Modern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dreamseat
- MFR # XZGARO100-PSNHL41090
- Zoro # G910886081
- UPC # 789458800102
- Country of Origin China
- Category Gaming Chairs
Dimensions
Width | 17 in |
Length | 17 in |
Depth | 36 in |
Details
Capacity | 200 lbs |
Material | commercial grade synthetic leather, foam |
Color | Black |
Style | Modern |
Weight | 33 lbs |
Includes | embroidered team logo zippered insert |
Description
The Game Rocker 100 is the perfect choice for any console, hand held, or mobile gaming enthusiasts. The side mounted speaker system provides high-quality audio for added immersion in games. The chair wipes clean and folds easily for storage. Since the Game Rocker 100 features the XZipit system, you can showcase your favorite team or league. The full media control system allows you to just directly connect to your device and game-on.
- •Utilizes XZipit System: High-Quality logo embroidery with an average stich count of 50,000. Change the look of your chair in seconds by swapping out the logo panel to display your favorite team
- •Foldable Design
- •Bluetooth Compatible Pairs with Most devices
- •Recommended Age Range (years) 10 And Up
- •Weight Capacity (lb.) 200
- •Warranty: 90 Days limited
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 30 in W SOHO Lateral, Black (24081)
- ALATERRE FURNITURE Durango 60"L Wood Entryway/Dining Bench (ANDU0474)
- HON Mod Desk Shell, 66" x 30" x 29", Traditional Mahogany (HONLDS6630LT1)
- BASICWISE Foldable Bamboo Bath Mat Natural Anti-Slip Rug, Flooring Solution for Stylish Bathroom, Vanity Decor (QI004613)
- DREAMSEAT Game Rocker 100 with Texas Longhorns Alternate Logo (XZGARO100-PSCOL13792)
- DREAMSEAT Xpression Pro Gaming Chair with Buffalo Bills Secondary Logo (XZXPPRO032-PSNFL20016A)
- DREAMSEAT Xpression Pro Gaming Chair with Oklahoma University Sooners with Red Logo with White Outline (XZXPPRO032-PSCOL11044A)
- DREAMSEAT Xpression Pro Gaming Chair with New York Giants Helmet Logo (XZXPPRO032-PSNFL21012A)
- DREAMSEAT Xpression Pro Gaming Chair with C8R Logo (XZXPPRO032-PSGMC61115A)
- DREAMSEAT Game Rocker 100 with Ohio State University with Buckeyes Block O Logo (XZGARO100-PSCOL11052)
- FLASH FURNITURE Gray LeatherSoft Gaming Chair with Reclining Back (CH-187230-1-GY-GG)
- Dreamseat Gaming Chairs