Shop All Gaming Chairs
Dreamseat
Game Rocker 100 with Alabama-Birmingham Blazers Logo
Mfr # XZGARO100-PSCOL13005
Zoro # G610886183
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 17 in
- Width 17 in
- Style Modern
- Material commercial grade synthetic leather, foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dreamseat
- MFR # XZGARO100-PSCOL13005
- Zoro # G610886183
- UPC # 789458797754
- Country of Origin China
- Category Gaming Chairs
Dimensions
Length | 17 in |
Width | 17 in |
Depth | 36 in |
Details
Color | Black |
Style | Modern |
Material | commercial grade synthetic leather, foam |
Weight | 33 lbs |
Capacity | 200 lbs |
Includes | embroidered team logo zippered insert |
Description
The Game Rocker 100 is the perfect choice for any console, hand held, or mobile gaming enthusiasts. The side mounted speaker system provides high-quality audio for added immersion in games. The chair wipes clean and folds easily for storage. Since the Game Rocker 100 features the XZipit system, you can showcase your favorite team or league. The full media control system allows you to just directly connect to your device and game-on.
- •Utilizes XZipit System: High-Quality logo embroidery with an average stich count of 50,000. Change the look of your chair in seconds by swapping out the logo panel to display your favorite team
- •Foldable Design
- •Bluetooth Compatible Pairs with Most devices
- •Recommended Age Range (years) 10 And Up
- •Weight Capacity (lb.) 200
- •Warranty: 90 Days limited
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.26" Diam x 2.165" H - Chrome (01SLPR105CR1)
- EDGEMATE White Melamine 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.MWH)
- AFS 5" Plastic-"In Loving Memory" Cone Vase:Green-case of 36 (5081)
- ZORO SELECT Leather Executive Chair, 23-, Fixed, Black (452R28)
- DREAMSEAT Xpression Pro Gaming Chair with Las Vegas Raiders Helmet Logo (XZXPPRO032-PSNFL21022A)
- DREAMSEAT Xpression Pro Gaming Chair with Colorado Buffaloes Logo (XZXPPRO032-PSCOL13425A)
- DREAMSEAT Xpression Pro Gaming Chair with Florida Panthers Logo (XZXPPRO032-PSNHL41021A)
- DREAMSEAT Game Rocker 100 with Los Angeles Dodgers 2020 Championship Logo (XZGARO100-PSMLB21043)
- DREAMSEAT Game Rocker 100 with Texas Longhorns Primary Logo (XZGARO100-PSCOL13790)
- DREAMSEAT Game Rocker 100 with Arizona Coyotes Alternate Logo (XZGARO100-PSNHL42023)
- DREAMSEAT Game Rocker 100 with Corvette Racing Logo (XZGARO100-PSGMC61110)
- Dreamseat Gaming Chairs