Shop All Task Chairs
Dreamseat
Curve Task Chair with Seattle Seahawks Helmet Logo
Mfr # XZOCCURVE-PSNFL21037
Zoro # G801951133
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 25 in
- Height 38 in
- Length 21 in
- Weight 33 lbs
- Style Task Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dreamseat
- MFR # XZOCCURVE-PSNFL21037
- Zoro # G801951133
- UPC # 655887716829
- Country of Origin China
- Category Task Chairs
Dimensions
Width | 25 in |
Height | 38 in |
Length | 21 in |
Details
Weight | 33 lbs |
Style | Task Chair |
Description
The Curve Chair is perfect for your home office or poker table. Designed with an ergonomic curved back and a commercially rated base the Curve is designed for hours upon hours of comfortable and maintenance free use. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- •XZipit® Patented Interchangeable Logo System
- •Comfortable mesh seat bottom
- •Durable high grade plastic and aluminum arm rests
- •Contoured lumbar support back
- •Chrome finished base
- •2-to-1 tilt control with adjustable tilt tension
- •One touch pneumatic seat height adjustment
- •Meet or exceeds BIFMA standards
- •2 Year Warranty on cover, 5 Year Warranty on component parts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 5 Drawer File Cabinet, Charcoal, Letter (H315.P.S)
- ALERA Interval Swivel Task Stool, Faux Leather (ALEIN4616)
- LIVING ACCENTS Living Accents 5005746 1 in. Vinyl Cordless Blinds; White - 60 x 64 in. (5005746)
- EMPIRE ART DIRECT Empire Art Direct FLM-10010-2030 20 x 30 in. Frameless Wall Mirror with Beveled Prism Mirror Panels - 1 in. Beveled Edge (FLM-10010-2030)
- DREAMSEAT Curve Task Chair with Cleveland Browns Helmet Logo (XZOCCURVE-PSNFL20037)
- DREAMSEAT Curve Task Chair with Philadelphia Eagles Primary Logo (XZOCCURVE-PSNFL21025)
- DREAMSEAT Curve Task Chair with Arizona Cardinals Helmet Logo (XZOCCURVE-PSNFL20002)
- DREAMSEAT Curve Task Chair with Jacksonville Jaguars Primary Logo (XZOCCURVE-PSNFL20085)
- DREAMSEAT Curve Task Chair with Penn State Nittany Lions Logo (XZOCCURVE-PSCOL13210)
- DREAMSEAT Curve Task Chair with Green Bay Packers Primary Logo (XZOCCURVE-PSNFL20055)
- BOSS Mesh Task Chair (B6716-BK)
- Dreamseat Task Chairs