Shop All Task Chairs
Dreamseat
Curve Task Chair with Florida Gators Primary Logo
Mfr # XZOCCURVE-PSCOL11020
Zoro # G803075257
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 25 in
- Height 38 in
- Weight 33 lbs
- Length 21 in
- Style Task Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dreamseat
- MFR # XZOCCURVE-PSCOL11020
- Zoro # G803075257
- UPC # 652508340388
- Country of Origin China
- Category Task Chairs
Dimensions
Width | 25 in |
Height | 38 in |
Length | 21 in |
Details
Weight | 33 lbs |
Style | Task Chair |
Description
The Curve Chair is perfect for your home office or poker table. Designed with an ergonomic curved back and a commercially rated base the Curve is designed for hours upon hours of comfortable and maintenance free use. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- XZipit® Patented Interchangeable Logo System
- Comfortable mesh seat bottom
- Durable high grade plastic and aluminum arm rests
- Contoured lumbar support back
- Chrome finished base
- 2-to-1 tilt control with adjustable tilt tension
- One touch pneumatic seat height adjustment
- Meet or exceeds BIFMA standards
- 2 Year Warranty on cover, 5 Year Warranty on component parts
Overall Dimensions: 25"W x 21"D x 38" - 42"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Aluminum and Black Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BK-GG)
- FLASH FURNITURE Black Stack Chair-Black Frame (5-RUT-188-BK-GG)
- FLASH FURNITURE Clear Backless Metal Stool, 24" (XU-DG-TP0004-24-GG)
- SAUDER BEGINNINGS Beginnings 5-Shelf Bookcase Ho , Three adjustable shelves (413324)
- DREAMSEAT Curve Task Chair with Cleveland Browns Helmet Logo (XZOCCURVE-PSNFL20037)
- DREAMSEAT Curve Task Chair with Arizona Cardinals Helmet Logo (XZOCCURVE-PSNFL20002)
- DREAMSEAT Curve Task Chair with Jacksonville Jaguars Primary Logo (XZOCCURVE-PSNFL20085)
- DREAMSEAT Curve Task Chair with Green Bay Packers Primary Logo (XZOCCURVE-PSNFL20055)
- DREAMSEAT Curve Task Chair with Philadelphia Eagles Primary Logo (XZOCCURVE-PSNFL21025)
- DREAMSEAT Curve Task Chair with Penn State Nittany Lions Logo (XZOCCURVE-PSCOL13210)
- ZORO SELECT Fabric Desk Chair, 18" to 20", Adjustable Arms, Blue (6GNL8)
- Dreamseat Office Chairs