Shop All Bar Height Stools
Dreamseat
Bar Stool 500 with Miami Dolphins Alternate Logo, 2PK
Mfr # XZ500BSDBLK-PSNFL20093A
Zoro # G310931275
product price: $400.99
/pk 2, $200.50/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 21 in
- Material Commercial grade synthetic leather, Metal base, Foam
- Color Black
- Capacity 225 lbs
- Overall Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dreamseat
- MFR # XZ500BSDBLK-PSNFL20093A
- Zoro # G310931275
- UPC # 645716704653
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Length | 21 in |
Overall Width | 17 in |
Depth | 21 in |
Details
Material | Commercial grade synthetic leather, Metal base, Foam |
Color | Black |
Capacity | 225 lbs |
Shape | Square |
Weight | 36 lbs |
Includes | Embroidered team logo zippered insert |
Style | Modern |
Description
This set of two offers a sleek and affordable entry point into any fan cave or home bar. Bring the Bar Stool 500 home and seamlessly integrate your favorite team into any space. With its sturdy, yet comfortable seat and seatback, it's perfect for family and friends to sit in for hours. The compact design allows for easy, unintrusive storage. It has never been easier and more affordable to furnish your home bar, fan cave or rec room with bar stools featuring your favorite teams logo.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Viennese Sideboard, White (100652)
- OSBORNE WOOD PRODUCTS 26 x 2 3/8 26" Table Slide (26" Opening) in Soft Maple PR (9062M)
- INFINITY INSTRUMENTS Copper Outdoor - 18.5" Round Metal Case w/ Copper Finish, Glass Lens, Hygrometer & Thermometer (14535CP-1679)
- LINEA ITALIA Curved Reception Desk 2 Units, Clear Panel, 124”W x 49”D, Mocha (ZUT316)
- DREAMSEAT Bar Stool 500 with Corvette Racing Logo, 2PK (XZ500BSDBLK-PSGMC61110A)
- DREAMSEAT Swivel Bar Stool 2000 with Chevy Trucks Logo (XZ2000BSSBLK-PSGMC61001)
- DREAMSEAT Swivel Bar Stool 2000 with Arizona Wildcats Logo (XZ2000BSSBLK-PSCOL12100)
- DREAMSEAT Bar Stool 500 with Los Angeles Rams Classic Logo, 2PK (XZ500BSDBLK-PSNFL20084A)
- RICHARDSON SEATING CORP Richardson Seating Corp 1957RED-24 1957- 24 in. Floridian Swivel Counter Stool; Red; - Chrome (1957RED-24)
- SAFAVIEH Darius Brown Leather Seat Gas Lift Barstool (FOX3001C)
- PROGRESSIVE FURNITURE Progressive Furniture D884-64 Dining Room Counter Stool - Light Oak And Distressed White (D884-64)
- Dreamseat Bar Height Stools