Shop All Bar Height Stools
Dreamseat
Bar Stool 500 with Los Angeles Rams Classic Logo, 2PK
Mfr # XZ500BSDBLK-PSNFL20084A
Zoro # G010931063
product price: $400.99
/pk 2, $200.50/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 17 in
- Color Black
- Overall Length 21 in
- Capacity 225 lbs
- Material Commercial grade synthetic leather, Metal base, Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dreamseat
- MFR # XZ500BSDBLK-PSNFL20084A
- Zoro # G010931063
- UPC # 645716704585
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Width | 17 in |
Overall Length | 21 in |
Depth | 21 in |
Details
Color | Black |
Capacity | 225 lbs |
Material | Commercial grade synthetic leather, Metal base, Foam |
Weight | 36 lbs |
Style | Modern |
Includes | Embroidered team logo zippered insert |
Shape | Square |
Description
This set of two offers a sleek and affordable entry point into any fan cave or home bar. Bring the Bar Stool 500 home and seamlessly integrate your favorite team into any space. With its sturdy, yet comfortable seat and seatback, it's perfect for family and friends to sit in for hours. The compact design allows for easy, unintrusive storage. It has never been easier and more affordable to furnish your home bar, fan cave or rec room with bar stools featuring your favorite teams logo.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 11-1/2" Digital Wall Clock, Black (DIG-4B)
- TRADEMARK FINE ART Lisa Audit 'Spring Softies Bunnies III' Canvas Art, 14x14 (WAP00649-C1414GG)
- FLASH FURNITURE Square Natural Laminate Table, 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-NATTB-3030-T2222-GG)
- ZORO SELECT Mini Blinds, 72" Lx 27" W, Alabaster, Vinyl (493P06)
- DREAMSEAT Bar Stool 500 with Corvette Racing Logo, 2PK (XZ500BSDBLK-PSGMC61110A)
- DREAMSEAT Swivel Bar Stool 2000 with Arizona Wildcats Logo (XZ2000BSSBLK-PSCOL12100)
- DREAMSEAT Bar Stool 500 with Miami Dolphins Alternate Logo, 2PK (XZ500BSDBLK-PSNFL20093A)
- DREAMSEAT Swivel Bar Stool 2000 with Chevy Trucks Logo (XZ2000BSSBLK-PSGMC61001)
- BAXTON STUDIO Horton ModernIndustrial Gunmetal Finished Metal 4-Piece Stackable Bar Stool Set (192-4PC-12047-ZORO)
- LUMISOURCE Fuji Stackable Barstool in Gold with Blue Velvet Cushion, PK 2 (B30-FUJI AUVBU2)
- AMERIHOME Adjustable Height Solid Color Monochromatic Bar Stool Set, Black, PR (BS199BLKSET)
- Dreamseat Bar Height Stools