Shop All Bar Height Stools
Dreamseat
Bar Stool 500 with Atlanta Braves Secondary, 2PK
Mfr # XZ500BSDBLK-PSMLB20012A
Zoro # G110930997
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Commercial grade synthetic leather, Metal base, Foam
- Overall Width 17 in
- Overall Length 21 in
- Capacity 225 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dreamseat
- MFR # XZ500BSDBLK-PSMLB20012A
- Zoro # G110930997
- UPC # 645716701744
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Width | 17 in |
Overall Length | 21 in |
Depth | 21 in |
Details
Color | Black |
Material | Commercial grade synthetic leather, Metal base, Foam |
Capacity | 225 lbs |
Weight | 36 lbs |
Shape | Square |
Style | Modern |
Includes | Embroidered team logo zippered insert |
Description
This set of two offers a sleek and affordable entry point into any fan cave or home bar. Bring the Bar Stool 500 home and seamlessly integrate your favorite team into any space. With its sturdy, yet comfortable seat and seatback, it's perfect for family and friends to sit in for hours. The compact design allows for easy, unintrusive storage. It has never been easier and more affordable to furnish your home bar, fan cave or rec room with bar stools featuring your favorite teams logo.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Harmony Series Leather Recliner, Gray (BT-70597-1-GY-GG)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Masonite Board Gray (6224)
- TRADEMARK FINE ART Charles Gaul 'Country Comfort I' Canvas Art, 18x24 (WAG14696-C1824GG)
- SHEPHERD HARDWARE Shepherd 1-1/8 In. Hi-Tip Rubber Furniture Leg Tip (3206)
- DREAMSEAT Bar Stool 500 with Miami Dolphins Alternate Logo, 2PK (XZ500BSDBLK-PSNFL20093A)
- DREAMSEAT Bar Stool 500 with Los Angeles Rams Classic Logo, 2PK (XZ500BSDBLK-PSNFL20084A)
- DREAMSEAT Swivel Bar Stool 2000 with Chevy Trucks Logo (XZ2000BSSBLK-PSGMC61001)
- DREAMSEAT Bar Stool 500 with Corvette Racing Logo, 2PK (XZ500BSDBLK-PSGMC61110A)
- DREAMSEAT Swivel Bar Stool 2000 with Arizona Wildcats Logo (XZ2000BSSBLK-PSCOL12100)
- LUMISOURCE Masters Adjustable Swivel Barstool in Black Faux Leather (BS-TW-MASTER BK)
- INTERNATIONAL CONCEPTS X-Back Stool, 30" Seat Height, Unfinished (S-6133)
- Dreamseat Bar Height Stools