DreamLine SHDR-3445720-01 45 in. Aqua Ultra Frameless Hinged Shower Door - Chrome
Mfr # SHDR-3445720-01
Zoro # G403989299
Product Information
- Brand Dreamline
- MFR # SHDR-3445720-01
- Zoro # G403989299
- UPC # 849388002653
- Country of Origin China
- Category Shower & Bathtub Parts
Description
The dreamline aqua ultra is frameless shower or tub screen with european appeal and modern architectural design. with a stunning curved silhouette that creates an open, inviting feel, the aqua ultra will transform your bathroom with elegant style to match its functionality. choose the dreamline aqua ultra model for the ultimate solution for your shower project.
Dreamline is a leading global manufacturer of high quality shower doors, tub doors, shower enclosures and acrylics shower bases. we are passionate about smart and visionary design delivering affordable luxury bathroom solutions to the bath and shower marketplace. we have achieved worldwide accolades for custom shower door solutions with sleek modern style and impressive value.
Features- Frameless curved glass design with a european style
- Great choice for smaller bathrooms, where a sliding door will not work
- Reversible for a right or left wall installation to fit your specific layout
- Configuration consists of stationary panel and swing door
- Anodized aluminum u-channel allows up to 1/4 in. adjustment for out-of-plumb (uneven walls)
- Stationary panel requires a support arm for additional stability
- Convenient towel bar handle
- Professional installation recommended
- Finish: Chrome
- Materials: Tempered Glass, Aluminum
- Collection: Aqua Ultra
- Size: 45 in.
- Weight: 97 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/2" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0150-012)
- ZORO SELECT 10" x 20 ft. Non-Threaded Polyethylene Pipe (153481017)
- POWERS Rebuild Kit (390-802 PLUNGER KIT)
- KINGSTON BRASS Concord 2-Handle Bridge Kitchen Faucet W/Brass Side Sprayer, Chrome (KS8271DLBS)
- DREAMLINE DreamLine DLT-2036360 SlimLine 36 in. x 36 in. SlimLine Neo Shower Base (DLT-2036360)
- DREAMLINE DreamLine DLT-1136360-88 2.75 x 36 x 36 in. SlimLine Single Threshold Shower Base; Black (DLT-1136360-88)
- DREAMLINE DreamLine DLT-2038380-22 2.75 x 38 x 38 in. SlimLine Neo-Angle Shower Tray; Biscuit (DLT-2038380-22)
- DREAMLINE DreamLine DLT-1032320 SlimLine 32 in. x 32 in. Double Threshold Shower Base (DLT-1032320)
- DREAMLINE DreamLine SHDR-3630720-01 72 x 29.5 in. Aqua Fold Clear Glass Shower Door - Chrome (SHDR-3630720-01)
- DREAMLINE DreamLine SHDR-0954720-01 72 x 50-54 in. Infinity-Z Semi-Frameless Sliding Shower Door; Clear Glass - Chrome (SHDR-0954720-01)
- ZURN Cover Gasket, 7000-9 (7000-9)
- Dreamline Shower & Bathtub Parts