Shop All Shower & Bathtub Parts
Dreamline
DreamLine DLT-1136420-88 SlimLine 2 .75 in. H x 42 in. W x 36 in. D Center Drain Single Threshold Shower Base; Black
Mfr # DLT-1136420-88
Zoro # G203794994
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dreamline
- MFR # DLT-1136420-88
- Zoro # G203794994
- UPC # 849388052795
- Country of Origin China
- Category Shower & Bathtub Parts
Description
The dreamline slimLine shower bases boast premium high-gloss acrylic & ABS materials, reinforced with fiberglass for durability and a smart, low profile design. The slimline features a textured surface that is slip resistant for your safety and are also scratch and stain resistant for easy maintenance.
Features- High quality scratch and stain resistant acrylic
- Slip-resistant textured floor for safe showering
- Integrated tile flange for easy installation and waterproofing
- Fiberglass reinforcement for durability
- 3-wall alcove installation
- Finish: Black
- Drain Position: Center
- Dimension: 2 .75" H x 42" W x 36" D
- Weight: 35.27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1-1/2" 90 Degree Male Adapter x FNPT Cam Lever Coupling (150A90)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K3150-04X50)
- ZORO SELECT Tubing, Silicone, 1/2" I.D., 5/8" O.D. (ZUSA-HT-1642)
- CHARLOTTE PIPE AND FOUNDRY 1/2 In. Schedule 40 Pressure Slip PVC Cap (PVC 02116 0600HA)
- DREAMLINE DreamLine DLT-1130600-88 2.75 x 60 x 30 in. SlimLine Single Threshold Shower Base; Black - Center Drain (DLT-1130600-88)
- DREAMLINE DreamLine SHDR-22327200-01 DreamLine Flex 32 to 36 in. W x 72 in. H Pivot Shower Door; Chrome Finish Hardware (SHDR-22327200-01)
- DREAMLINE DreamLine SHDR-3445720-01 45 in. Aqua Ultra Frameless Hinged Shower Door - Chrome (SHDR-3445720-01)
- DREAMLINE DreamLine SHDR-22287200-01 DreamLine Flex 28 to 32 in. W x 72 in. H Pivot Shower Door; Chrome Finish Hardware (SHDR-22287200-01)
- DREAMLINE DreamLine SHDR-3630720-01 72 x 29.5 in. Aqua Fold Clear Glass Shower Door - Chrome (SHDR-3630720-01)
- DREAMLINE DreamLine DLT-1132420 32 x 42 in. SlimLine Single Threshold Shower Base - White (DLT-1132420)
- AMERICAN STANDARD PRESSR BALANC UNIT TUBSH (M952100-0070A/H)
- Dreamline Shower & Bathtub Parts