Shop All Shower & Bathtub Parts
Dreamline
DreamLine DLT-1136360 SlimLine 36 in. x 36 in. Single Threshold Shower Base
Mfr # DLT-1136360
Zoro # G603989198
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dreamline
- MFR # DLT-1136360
- Zoro # G603989198
- UPC # 849388001113
- Country of Origin China
- Category Shower & Bathtub Parts
Description
The DreamLine SlimLine single threshold shower base may be used in a custom shower project or combined with DreamLine Shower Doors for a complete shower installation or tub-to-shower replacement project. The modern shower bases (also referred to as shower receptors, shower trays or shower floors) have a low profile design for a clean polished look. DreamLine shower bases deliver a smart alternative to the time and cost involved in custom tile, with a product that is easy-to-install and an excellent value. Made of attractive high gloss Acrylic/ABS materials, the bases are fiberglass reinforced for durability. Each single threshold shower base comes standard with a slip-resistant textured floor pattern, 3-side integrated tile flanges and an opening ready for a standard compression fitting drain. DreamLine offers a collection of cUPC certified low profile shower bases. These shower trays are cUPC certified, which affirms they are in compliance with applicable American and Canadian codes and standards.Materials: Acrylic/ABS Depth: 36 Width: 36 Height: 2.75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Encore Brass Chrome Plated Pre Rinse Spray Valve 1.6GPM less Grip Retail Package (KL50-Y002-16Z)
- DELTA Spray Assembly, Pull-Down Kitchen (RP52140SS)
- JONES STEPHENS Brass, Raised Head, Plug (P50800)
- STEEL & OBRIEN 2" Tri-Clamp End x Heavy Tank Weld - 1-3/4" Long 304SS (14MPW-2-304)
- DREAMLINE DreamLine SHDR-22327200-01 DreamLine Flex 32 to 36 in. W x 72 in. H Pivot Shower Door; Chrome Finish Hardware (SHDR-22327200-01)
- DREAMLINE DreamLine DLT-1132420 32 x 42 in. SlimLine Single Threshold Shower Base - White (DLT-1132420)
- DREAMLINE DreamLine DLT-1132480-88 2.75 x 48 x 32 in. SlimLine Single Threshold Shower Base; Black - Center Drain Base (DLT-1132480-88)
- DREAMLINE DreamLine SHDR-3734580-01 58 x 34 in. Aqua Swing Clear Glass Tub Door; Chrome (SHDR-3734580-01)
- DREAMLINE DreamLine DLT-1132480 2.75 x 48 x 32 in. SlimLine Single Threshold Shower Base - Center Drain Base (DLT-1132480)
- DREAMLINE DreamLine DLT-1032320 SlimLine 32 in. x 32 in. Double Threshold Shower Base (DLT-1032320)
- GROHE Universal Disassembly Wrench (19132000)
- Dreamline Shower & Bathtub Parts