DreamLine DLT-1132320-88 2.75 x 32 x 32 in. SlimLine Single Threshold Shower Base; Black
Mfr # DLT-1132320-88
Zoro # G203989154
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dreamline
- MFR # DLT-1132320-88
- Zoro # G203989154
- UPC # 849388038010
- Country of Origin China
- Category Shower & Bathtub Parts
Description
The DreamLine SlimLine single threshold shower base may be used in a custom shower project or combined with DreamLine Shower Doors for a complete shower installation or tub-to-shower replacement project. The modern shower bases have a low profile design for a clean polished look. DreamLine shower bases deliver a smart alternative to the time and cost involved with custom tile, with a product that is easy-to-install and an excellent value. Made of attractive high gloss Acrylic & ABS materials, the bases are fiberglass reinforced for durability. Each single threshold shower base comes standard with a slip-resistant textured floor pattern, 3-side integrated tile flanges and an opening ready for a standard compression fitting drain, which affirms they are in compliance with applicable American and Canadian codes and standards.
Features- High quality scratch and stain resistant acrylic
- Slip-resistant textured floor for safe showering
- Integrated tile flange for easy installation and waterproofing
- Fiberglass reinforcement for durability
- Drain is not included
- 3-Wall alcove installation
- cUPC certified
- Finish: Black
- Dimension: 2.75" H x 32" W x 32" L
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGS07812)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-6-8)
- KOHLER Wellworth Elongated Bowl (4198-0)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 3/8" Wall (DGS15838)
- DREAMLINE Prism 34 1/8in x 34 1/8in Frameless Pivot Shower Enc. Brushed Nickel Finish (SHEN-2134340-04)
- DREAMLINE DreamLine SHDR-22287200-01 DreamLine Flex 28 to 32 in. W x 72 in. H Pivot Shower Door; Chrome Finish Hardware (SHDR-22287200-01)
- DREAMLINE DreamLine SHDR-3630720-01 72 x 29.5 in. Aqua Fold Clear Glass Shower Door - Chrome (SHDR-3630720-01)
- DREAMLINE DreamLine SHDR-22327200-01 DreamLine Flex 32 to 36 in. W x 72 in. H Pivot Shower Door; Chrome Finish Hardware (SHDR-22327200-01)
- DREAMLINE DreamLine DLT-1032320 SlimLine 32 in. x 32 in. Double Threshold Shower Base (DLT-1032320)
- DREAMLINE DreamLine DLT-2036360 SlimLine 36 in. x 36 in. SlimLine Neo Shower Base (DLT-2036360)
- RIOBEL Elbow Supply With Shut-Off Valve (760C)
- Dreamline Shower & Bathtub Parts