Shop All Baby Strollers
Dreambaby
Strollerbuddy Stroller Net Bag - Black Mesh, 3PK
Mfr # F235
Zoro # G112035485
product price: $21.65
/pk 3, $7.22/ea
$21.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mesh, Fabric
- Includes 3 Stroller Net Bags
- Color Black
- Recommended Grade Grade VPK+
- Recommended Age 2+ months
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dreambaby
- MFR # F235
- Zoro # G112035485
- UPC # 194629138760
- Country of Origin China
- Category Baby Strollers
Details
Material | Mesh, Fabric |
Includes | 3 Stroller Net Bags |
Color | Black |
Recommended Grade | Grade VPK+ |
Recommended Age | 2+ months |
Description
Dreambaby Strollerbuddy Stroller Bags are a convenient way to carry baby's things within close reach. The mesh bag attaches to most strollers with Velcro tabs. Mesh makes it easy to find items stored inside the bag. Sold as a pack of 3.
- •Lightweight and made of durable netting
- •Fits most strollers
- •See-through mesh makes it easy and fast to get what you need
- •Lightens the load of having to carry all your baby's gear
- •Pack of 3
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROHEAL Reusable Incontinence Pads for Seniors HeavyDuty Absorbency 2 Pack 34 x 36 2PK (PH-16706H-2A)
- MEDIQUE Medi-Lyte Electrolyte Tablets (3033)
- GEORGIA-PACIFIC Bucket Dispenser, Man, 135 Wipes, 54026, PK2 (54026)
- REGISTRY Washcloth cam 12x12 1# beige, 12PK (W950-U-VBG-1-AHSC)
- DREAMBABY Stroller Clip, Strollerbuddy Clip Buddy, For Strollers, Shopping Carts, Wheelchairs (L271)
- JOVIAL Baby Stroller Rain Cover (PRTJPCRC)
- KIDCO Travel Bag with Resting Station for Baby Black 18" x 29.5" x 8.5" (TR5301)
- JOVIAL Baby Stroller Mosquito Net (PRTJPCMN)
- Dreambaby Baby Strollers