Shop All Child Protection & Safety
Dreambaby
Royale Converta Gate 2-Panel Extension
Mfr # L1950
Zoro # G600936317
product price: $95.79
/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color White
- Includes 1 - two panel gate extension
- Recommended Age 0-3 years
- Recommended Grade Infant-Toddler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dreambaby
- MFR # L1950
- Zoro # G600936317
- UPC # 703588019500
- Country of Origin China
- Category Child Protection & Safety
Details
Material | Metal |
Color | White |
Includes | 1 - two panel gate extension |
Recommended Age | 0-3 years |
Recommended Grade | Infant-Toddler |
Description
The Dreambaby Royale Converta 2 Panel Extension is used to extend the size of the Royale Converta Play Pen (L849) by 49". This is a great accessory for expanding the play area for your child or extending the width when used as a barrier gate!
• Built to Last - Constructed from durable, sturdy metal, the play pen extension panel is safe and secure to use, and will last a long time
• Extends length of gate by 49", to over 16ft
• Extends size of play area
• Suitable for Royale 3-in-1 Converta Play-Pen Gate (L849)
• Built to Last - Constructed from durable, sturdy metal, the play pen extension panel is safe and secure to use, and will last a long time
• Extends length of gate by 49", to over 16ft
• Extends size of play area
• Suitable for Royale 3-in-1 Converta Play-Pen Gate (L849)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Isopropyl Alcohol 70%, 16 oz (ALC-P-PC)
- HEARTSINE Defibrillator Wall Cabinet (AEKM04)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (31071 OR)
- SUREFILL 10 Series Metal Case - Full First Aid Kit (AK10T)
- DREAMBABY Medicine Set, PK6 (L317)
- DREAMBABY CORNER CUSHIONS CLR 4PK (L104)
- DREAMBABY COVERPLUG OUTLET CVR 2PK (L1031)
- DREAMBABY Safety Catches, PK72 (L181)
- DREAMBABY ADHESIVE MAG LOCK 4PK WT (L855A)
- DREAMBABY Cabinet Slide Lock Wt 2P (L915A)
- REV-A-SHELF Rev-A-Shelf Child Cabinet Security Lock Only (RL-201-1-52)
- Dreambaby Child Protection & Safety