Dream Wireless ZFFC-889345-971561 Pittsburgh Steelers Hydroclear Ultra-Slim 3D UV Print SMU Case for iPhone 6s; 6
Mfr # ZFFC-889345-971561
Zoro # G904052751
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dream Wireless
- MFR # ZFFC-889345-971561
- Zoro # G904052751
- UPC # 889345971561
- Country of Origin China
- Category Sports Fan Shop
Description
Life has just gotten sweeter, better and more awesome with the release of the new stylish and sleek Hydro Clear Sports License Cases. With a hard and durable poly-carbonate material, the cases are printed with High-Definition 3D UV textured print which brings out raw style while offering protection to you iPhone. Guided by an artistic inspiration, the cases are slim in profile made to preserve the elegant size of your iPhone fitting in with a 0.8mm Lip to protect its screen from flat surface hence keeping scratches and dirt at bay. What more would you need than a case that shields the back camera of your phone from damage and at the same time fitted with a Flash diffuser to create high quality selfies and photos I bet you will be interested with these. Moreover, the cases are thematic to the NFL colors and Logo which makes the experience even greater and colorful.
Compatability- iphones, 6
- Team: Pittsburgh Steelers
- League: NFL
- Weight: 0.24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM TERRA TRAY CHARCL 14"" (STT14908)
- A & I PRODUCTS BLADE-MOWER, 20", 5/8", MULCH 19.94" x2.5" x0.29" (A-B1EP1004)
- AMERICAN FIRE GLASS Extra Large Black Lava Rock, 3 in - 6 in Stones, 10 lb Bag (LAVA-XXL-10)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-16X20)
- DREAM WIRELESS Dream Wireless ZFFC-889345-971585 San Francisco 49ers Hydroclear Ultra-Slim 3D UV Print SMU Case for iPhone 6s; 6 (ZFFC-889345-971585)
- LOGO BRANDS Notre Dame Tilt Backsack (190-871)
- LOGO BRANDS Baltimore Orioles Quad Chair (504-13Q)
- SISKIYOUSPORTS Siskiyou Sports BSN085 MLB Baltimore Orioles State Charm Necklace (BSN085)
- LOGO BRANDS Chicago Bears CB Canopy Top (606-45C)
- LOGOLOVERS MLB Chicago Cubs Headrest Covers (LO3371493)
- LOGO BRANDS Michigan Team Stripe Official-Size Composite Football (171-93FC-1)
- Dream Wireless Sports Fan Shop