Dream Wireless ZFFC-190163-913481 Los Angeles Angels Hydroclear SMU 3D Print Case for iPhone 8-7-6S-6
Mfr # ZFFC-190163-913481
Zoro # G204056848
Product Information
- Brand Dream Wireless
- MFR # ZFFC-190163-913481
- Zoro # G204056848
- UPC # 190163913481
- Country of Origin China
- Category Sports Fan Shop
Description
Life has just gotten sweeter, better and more awesome with the release of the new stylish and sleek Hydro Clear Sports License Cases. With a hard and durable poly-carbonate material, the cases are printed with High-Definition 3D UV textured print which brings out raw style while offering protection to you iPhone. Guided by an artistic inspiration, the cases are slim in profile made to preserve the elegant size of your iPhone fitting in with a 0.8mm Lip to protect its screen from flat surface hence keeping scratches and dirt at bay. What more would you need than a case that shields the back camera of your phone from damage and at the same time fitted with a Flash diffuser to create high quality selfies and photos I bet you will be interested with these. Moreover, the cases are thematic to the NFL colors and Logo which makes the experience even greater and colorful.
Compatibility- iPhone 8 / 7 / 6s / 6
- Imprint: 3D Print
- Team: Los Angeles Angels
- League: MLB
- Weight: 0.24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH-TEX 3 ft x 5 ft USA Flag, Polyester, Outdoor Use (2710)
- TOMAHAWK POWER Commercial 38" Push Sweeper w Triple Power Brooms (TOS38)
- STRUCTRON 14 ga Drain Spade Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49736)
- STENS New 345-672 Medium-Lift Blade For Woods Rm372, Requires 3 For 72 In. Deck 15127Ckt, 15127Kt, 15127 (345-672)
- DREAM WIRELESS Dream Wireless ZFFC-889345-971585 San Francisco 49ers Hydroclear Ultra-Slim 3D UV Print SMU Case for iPhone 6s; 6 (ZFFC-889345-971585)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C996 Holiday Boxed Cards- Alaskan Malamute (C996)
- LOGO BRANDS Miami Elite Chair (169-12E)
- LOGO BRANDS Mississippi State Halftime Lunch Cooler (177-55H)
- LOGO BRANDS Baltimore Ravens Elite Chair (603-12E)
- LOGO BRANDS Las Vegas Raiders Quad Chair (623-13Q)
- HOLLAND BAR STOOL CO University of Nebraska 13" Solid Wood Clock (WClkPBlkNebrUn)
- Dream Wireless Sporting Goods