Dream Wireless TSPREV5G-2 0.26 mm Tempered Glass Screen Protector Arcing for T-Mobile Revvl 5G - Pack of 2
Mfr # TSPREV5G-2
Zoro # G203689719
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dream Wireless
- MFR # TSPREV5G-2
- Zoro # G203689719
- UPC # 885926387622
- Country of Origin China
- Category Cell Phone Accessories
Description
Tempered Glass Screen Protector Arcing
Whole Transparency-The tempered Glass is 0.26mm thick and made with high quality chemically treated transparent tempered glass. Break protection and shock resistance.
Surface Hardness-8-9H The surface of the tempered glass has a hardness of 8-9H,three times stronger than regular PET film. Even sharp objects such as knives and keys will not scratch this products.
Oleophobic Coating-The tempered glass has an oleophobic coating that prevents fingerprints and other contaminants and makes the film easy to clean.
Delicate Touch-The tempered glass is coated on the back with a strong silicone adhesive that makes installation easy and attaches the film firmly so as to not affect the touch screen's sensitivity.
Features- Anti-Shatter Film-If broken, the tempered glass breaks into small pieces
- That are not sharp, making it safer than other glass products
- Pack of 2
- T-Mobile Revvl 5G
- Size: 0.26 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X14-AC-W)
- MONOPRICE RCA Plug to RCA Jack x2 Splitter Adapter (7186)
- PYLE Portable Bluetooth Karaoke Speaker Radio (PWMA335BT)
- DELTON KB35 Mini Computer Keyboard and Mouse Combo for Laptop Remote Work (DKMKITMIN35-WB)
- AMPD PD Fast 20W USB C Wall Charger with USB C to USB C Cable 4ft White (AA-2IN1WALLPDFAST-WHT)
- COMMSCOPE Replacement for Tessco 888063740763 (888063740763)
- COMMSCOPE Replacement for Tessco L4tnf-psa (L4TNF-PSA)
- VICTOR TECHNOLOGY Phone Charger, w/Pencil Cup, Wireless, 4.6"x5.4"x3.7", BK (VCTCS100)
- PIVO Pod Lite Auto Face Tracking Phone Holder, 360 deg. Rotation, Handsfree Video Recording - White (PV-P1L04)
- POPSOCKETS PopWallet Plus with PopGrip, Black (801937)
- OTTERBOX Premium Glass Screen Protector For Apple Iphone 15 Pro, Clear (77-93942)
- Dream Wireless Cell Phone Accessories