Dream Wireless TSPIPXSM-10 0.33 mm Arcing Tempered Glass Screen Protector for iPhone XS Max - Pack of 10
Mfr # TSPIPXSM-10
Zoro # G703690024
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dream Wireless
- MFR # TSPIPXSM-10
- Zoro # G703690024
- UPC # 885926355508
- Country of Origin China
- Category Cell Phone Cases
Description
The tempered Glass is 0.26mm thick and made with high quality chemically treated transparent tempered glass. The surface of the tempered glass has a hardness of 8-9H,three times stronger than regular PET film. The tempered glass has an oleophobic coating that prevents fingerprints and other contaminants and makes the film easy to clean. The tempered glass is coated on the back with a strong silicone adhesive that makes installation easy and attaches the film firmly so as to not affect the touch screen's sensitivity. If broken, the tempered glass breaks into small pieces that are not sharp, making it safer than other glass products.
Features- Break protection and shock resistance
- Even sharp objects such as knives and keys will not scratch this products
- Pack of 10
- iphones Max
- Surface Hardness: 8-9H
- Size: 0.33 mm
- Weight: 0.48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Universal Remote Control Battery (URC-MX3000)
- EMERALD Tilt TV Wall Mount For 26"-55" TVs (SM-918-9009)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha Road Star Venture Royal V Venture 1700 (YTX20L-BS262)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Liberty Sump Pump (ML100-12GEL187)
- DREAM WIRELESS Dream Wireless FTCIP65-CBMT-BK The Carbon Metallic Fusion Candy Case TPU with Carbon Fiber Finish for iPhone XS Max - Black (FTCIP65-CBMT-BK)
- OTTERBOX React Case For Samsung Galaxy S23 Fe , Black (77-94253)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Ultra , Mountain Majesty (77-94644)
- OTTERBOX Commuter Case For Google Pixel 7a , Trees Company (77-92096)
- GADGET GUARD Camera Lens Protector for Apple iPhone 14 / iPhone 14 Plus, Clear (GGACXXC208AP11B)
- OTTERBOX Commuter Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black (77-92577)
- MONOPRICE Select USB Mini Wall Charger_ 1-Port_ 2.4A Output for iPhone_ Android_ (15984)
- Dream Wireless Cell Phone Cases