Dream Wireless TSPIPXR-3DF-WT 3D Full Coverage Tempered Glass - Arcing with Silk Print Frame for iPhone XR - White
Mfr # TSPIPXR-3DF-WT
Zoro # G503795448
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dream Wireless
- MFR # TSPIPXR-3DF-WT
- Zoro # G503795448
- UPC # 885926359407
- Country of Origin China
- Category Cell Phone Cases
Description
Its oleophobic coating offers resistance against smudges, water and oil,Featuring maximum protection from high impact drops, scratches, scrapes, and bumps. Advanced Dot Matrix Technology Guarantees Bubble Free and Halo Free,Anti-scratch, anti-fingerprint, bubble-free, explosion-proof and pressure-resistant. Ultra-thin 0.33mm Curved Full Screen Coverage tempered glass film with high transparency and touch sensitivity,Perfectly curved to fit IPHONE 8 entire screen. High definition 9H-Hardness 3D rounded edge, high adsorption, simple and quick installation without bubbles.
Compatibility- iPhone XR
- 1 3D Curved Glass Screen Protector, Wet/Dry Wipes, Installation Guide
- Color: White
- Material: Tempered Glass
- Frame Design: Silk Print
- Weight: 0.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORPHEUS 360 TREMORS Stereo Wireless Headphones with Microphone, Black (HP4500B)
- FELLOWES Mouse Pad with Microban, Black (5933901)
- LEVITON Occ Snsr, PIR, 120-277V AC, Wht (ODS10-IDW)
- ULTRALAST Headset Battery, XP Deus WS1, WS2, WS3, WS4, WS5 (HS-XPDWS1)
- DREAM WIRELESS Dream Wireless FTCIP65-CBMT-BK The Carbon Metallic Fusion Candy Case TPU with Carbon Fiber Finish for iPhone XS Max - Black (FTCIP65-CBMT-BK)
- RICHBOX Richbox 4713008490419 Waterproof & Shockproof Case for iPhone X & XS; White (4713008490419)
- OTTERBOX Commuter Lite Case For Motorola Moto G Play 2023 , Black (77-91013)
- DIAMOND VISIONS Diamond Visions Cobra Cord Cell phone Charging Cord Nylon 72 pk, 72PK (01-2372)
- AMPD Military Drop Case for Motorola Moto G Stylus 2022 Black (AA-GSTYLUS22-MILITARY-BLK)
- OTTERBOX Defender Pro Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black (77-92697)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra , Black (77-94492)
- Dream Wireless Cell Phone Cases