Shop All Cell Phone Cases
Dream Wireless
Dream Wireless TCAIP1267-0036-BK 6.7 in. Rubberized Hybrid Protective Case with Shock Absorption & Built-In Rotatable Ring Stand for iphone 12 Pro Max; Black
Mfr # TCAIP1267-0036-BK
Zoro # G803795131
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dream Wireless
- MFR # TCAIP1267-0036-BK
- Zoro # G803795131
- UPC # 885926384089
- Country of Origin China
- Category Cell Phone Cases
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination.
Features- This protective case is made of quality PC+ TPU materials and crafted with refined details
- The user-friendly case is used to give full protection to your smartphone from damages and keep it in good condition while maintaining its fashionable look
- This stylish case is lightweight and durable for an extra-long service life
- The excellent cutout allows easy access to all ports and functions
- Featuring a simple yet elegant design in a plain color, this protective case adds a touch of style to your smartphone
- This protective back case is easy to install and remove without causing any scratch to your smart device
- Color: Black
- Material: PC+ TPU
- Size: 6.7"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Banana Speaker Plugs, Dual-Gold (2944)
- 3M Antimicrobial Gel Keyboard Wrist Rest Platform, Black/Gray/Silver (WR420LE)
- CETIS Hospitality Feature Phone, Black (Aegis-5-08 (BK))
- POWER XP Power XP AA Alkaline Battery, 4 PK, 1.5V DC (PH-AA-XP)
- DREAM WIRELESS Dream Wireless FTCIP65-CBMT-BK The Carbon Metallic Fusion Candy Case TPU with Carbon Fiber Finish for iPhone XS Max - Black (FTCIP65-CBMT-BK)
- WEBOOST Drive Reach Vehicle Cell Signal Booster Kit w/ Antenna (470154)
- AMPD Military Drop Case for Apple iPhone 11 Black (AA-IPH11-MILITARY-BLK)
- OTTERBOX Ottergrip Symmetry Case For Apple Iphone 15 Pro , Aspen Gleam (77-93145)
- OTTERBOX Defender Pro Case For Apple Ipad Pro 11 2022 / 2021, Black (77-82262)
- OTTERBOX Defender Pro Xt Magsafe Case For Apple Iphone 15 Pro , Emerald Isle (77-92981)
- OTTERBOX Defender Case For Samsung Galaxy S21 Ultra 5g, Black (77-81253)
- Dream Wireless Cell Phone Cases