Dream Wireless

Dream Wireless TCAIP1254-PTL-NA 5.4 in. The Patrol Dual Hybrid Protection Case for iphone 12 Mini; Navy Blue


product price: $25.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Made from tpu case with PC coating, our tpu and PC two in one case provides your wireless device the maximum protection against scratches and scuffs, enabling you to keep your wireless device in new condition and well preserving its looks and features.

Made with high quality material, this case is not only durable, long lasting, but also equips the wireless device with a soft and comfortable surface. Furthermore, all the openings for the dock connector, charger, side buttons, speaker, microphone and camera were precisely cut to allow full access to all the wireless device functions.

It is user-friendly, and super easy to install. A case like this has all the combined beauty with functionality by utilizing high-quality materials and fine craftsmanship. What's more,our premium case will help keep your device safe.

Specifications
  • Color: Navy Blue
  • Size: 5.4"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.